Fall Winter US 2016 Page 22 Boxes

22 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-19077 24 x 18 x 18" 32 ECT LIGHTWEIGHT $2.04 $2.04 $2.04 $2.04 $2.04 15 / 150 35 lbs. S-12651 24 x 18 x 18" 18,16,14,12,10" 3.97 3.54 3.35 2.97 2.76 15 / 120 40 lbs. S-12652* 24 x 18 x 18" 275 LB. TEST 4.18 4.02 3.73 3.55 3.34 10 / 120 40 lbs. S-4958 24 x 18 x 18" 275 LB. TEST DW 5.56 4.97 4.71 4.33 4.11 10 / 90 42 lbs. S-15042 24 x 18 x 20" 3.46 3.19 2.98 2.81 2.53 15 / 150 42 lbs. S-4960 24 x 18 x 24" 3.80 3.53 3.30 3.09 2.81 10 / 150 32 lbs. S-16460 24 x 18 x 24" 275 LB. TEST DW 6.46 5.79 5.47 5.02 4.76 10 / 90 49 lbs. S-21563 24 x 18 x 36" NEW 4.87 4.53 4.22 3.97 3.61 10 / 140 41 lbs. S-16763 24 x 20 x 4" 2.32 2.18 2.05 1.90 1.72 20 / 240 39 lbs. S-4448 24 x 20 x 6" 2.37 2.24 2.09 1.93 1.76 10 / 240 20 lbs. S-13325 24 x 20 x 8" 2.75 2.54 2.39 2.19 2.04 20 / 140 43 lbs. S-4907 24 x 20 x 10" 3.03 2.81 2.62 2.42 2.27 10 / 120 24 lbs. S-4220 24 x 20 x 12" 3.21 3.02 2.80 2.60 2.41 10 / 120 26 lbs. S-4865 24 x 20 x 12" 275 LB. TEST DW 5.16 4.66 4.40 4.01 3.80 10 / 90 39 lbs. S-4864 24 x 20 x 14" 3.33 3.11 2.89 2.71 2.49 10 / 120 28 lbs. S-4739 24 x 20 x 16" 3.46 3.19 3.02 2.80 2.54 10 / 120 29 lbs. S-4803 24 x 20 x 18" 3.55 3.30 3.11 2.89 2.64 10 / 120 30 lbs. S-4222 24 x 20 x 20" 5 1 /2 CU. FT. 3.69 3.41 3.19 2.98 2.73 10 / 120 32 lbs. S-13326 24 x 20 x 20" 275 LB. TEST DW 6.48 5.86 5.55 5.08 4.84 10 / 90 48 lbs. S-4777 24 x 20 x 34" WARDROBE 51 ECT DW 9.90 8.87 7.77 7.03 6.29 5 / 80 29 lbs. S-4750 24 x 20 x 46" WARDROBE 51 ECT DW 14.34 13.02 11.67 10.56 9.38 5 / 80 39 lbs. S-18044 24 x 22 x 60" WARDROBE 51 ECT DW 20.98 19.99 19.12 18.33 17.76 5 / 80 49 lbs. S-4450 24 x 24 x 4" 1.93 1.93 1.93 1.93 1.93 10 / 240 22 lbs. S-4505 24 x 24 x 6" 2 CU. FT. 2.71 2.48 2.31 2.16 2.06 10 / 120 26 lbs. S-18926 24 x 24 x 6" 275 LB. TEST DW 5.34 4.83 4.58 4.17 3.97 10 / 90 42 lbs. S-4548 24 x 24 x 7" 2.84 2.62 2.46 2.32 2.19 10 / 120 27 lbs. S-11382 24 x 24 x 8" 2.94 2.73 2.52 2.39 2.27 10 / 120 28 lbs. S-4908 24 x 24 x 10" 3.06 2.84 2.64 2.48 2.33 10 / 120 30 lbs. S-4320 24 x 24 x 12" 4 CU. FT. 2.46 2.46 2.46 2.46 2.46 10 / 120 30 lbs. S-4449 24 x 24 x 12" 12,10,8,6" 3.46 3.17 2.98 2.80 2.60 10 / 120 30 lbs. S-4910 24 x 24 x 12" 275 LB. TEST DW 6.32 5.72 5.39 4.93 4.69 10 / 90 48 lbs. S-10656 24 x 24 x 14" 3.61 3.34 3.14 2.94 2.71 10 / 120 33 lbs. S-4223 24 x 24 x 16" 3.79 3.51 3.29 3.07 2.82 10 / 120 35 lbs. S-4474 24 x 24 x 18" 6 CU. FT. 3.98 3.69 3.46 3.21 2.97 10 / 120 36 lbs. S-10657 24 x 24 x 18" 275 LB. TEST DW 7.73 7.29 7.11 6.67 6.48 10 / 90 56 lbs. S-4571 24 x 24 x 20" 4.10 3.87 3.61 3.47 3.09 10 / 120 37 lbs. S-20413 24 x 24 x 20" 275 LB. TEST DW 8.09 7.63 7.44 6.98 6.78 10 / 90 61 lbs. S-19824 24 x 24 x 22" 4.34 4.11 3.83 3.68 3.28 10 / 150 40 lbs. S-4247 24 x 24 x 24" 200 LB. 8 CU. FT. 3.47 3.47 3.47 3.47 3.47 10 / 120 42 lbs. S-19078 24 x 24 x 24" 32 ECT LIGHTWEIGHT 2.89 2.89 2.89 2.89 2.89 15 / 150 53 lbs. S-4115 24 x 24 x 24" 24,22,20,18,16" 4.74 4.36 4.21 3.79 3.66 15 / 120 60 lbs. S-11263 24 x 24 x 24" WHITE 4.88 4.61 4.44 4.21 3.96 10 / 120 42 lbs. S-4773* 24 x 24 x 24" 275 LB. TEST 5.98 5.54 5.11 4.85 4.63 10 / 120 60 lbs. S-4776* 24 x 24 x 24" 24,22,20,18,16,14" 275 LB. TEST 6.13 5.71 5.27 5.02 4.83 10 / 120 60 lbs. S-4740 24 x 24 x 24" 275 LB. TEST DW 5.39 5.39 5.39 5.39 5.39 10 / 90 63 lbs. S-20991 24 x 24 x 24" 500 LB. TEST DW 18.86 17.72 16.61 15.51 14.61 10 / 70 101 lbs. S-13331 24 x 24 x 24" 1,100 LB. TEST TW 24.00 23.00 22.00 21.00 20.00 5 / 30 68 lbs. S-20538 24 x 24 x 26" 5.68 5.22 4.90 4.55 4.15 10 / 150 43 lbs. S-19825 24 x 24 x 28" 5.90 5.43 5.10 4.73 4.32 10 / 120 45 lbs. S-4572 24 x 24 x 30" 6.11 5.64 5.29 4.91 4.48 10 / 120 47 lbs. S-21038 24 x 24 x 30" 275 LB. TEST DW 9.19 8.59 8.35 7.83 7.57 5 / 90 37 lbs. S-4659 24 x 24 x 36" 6.25 5.81 5.43 5.07 4.65 5 / 120 25 lbs. S-14233 24 x 24 x 36" 275 LB. TEST DW 9.40 8.84 8.56 8.08 7.85 5 / 90 40 lbs. S-14278 24 x 24 x 40 - 74" TELESCOPIC 12.93 12.30 11.70 11.08 10.52 10 / 120 88 lbs. S-4549 24 x 24 x 48" 6.83 6.38 5.97 5.57 5.09 10 / 120 60 lbs. S-18927 24 x 24 x 48" 275 LB. TEST DW 12.31 11.62 11.00 10.44 10.03 5 / 90 49 lbs. S-4661 25 x 16 x 16" 2.73 2.53 2.39 2.22 2.04 10 / 120 24 lbs. S-15043 25 x 25 x 12" 3.82 3.53 3.30 3.11 2.87 15 / 150 48 lbs. S-4911 25 x 25 x 20" 4.36 4.13 3.86 3.69 3.29 10 / 120 40 lbs. S-4699 25 x 25 x 25" 4.41 4.28 4.21 4.03 3.72 10 / 120 45 lbs. S-4938 26 x 6 x 6" .98 .93 .85 .76 .73 25 / 500 18 lbs. S-12653 26 x 6 x 20" FOL 2.49 2.32 2.13 2.02 1.87 10 / 140 18 lbs. S-14279 26 x 8 x 8" 1.25 1.14 1.06 .97 .92 25 / 375 25 lbs. S-19826 26 x 10 x 4" 1.26 1.15 1.07 .98 .93 25 / 375 24 lbs. S-4844 26 x 10 x 10" 1.78 1.65 1.53 1.42 1.31 25 / 250 33 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT SEE RED AND SAVE ON POPULAR SIZES ! OVER 1,450 BOX SIZES ALWAYS IN STOCK MOVING BOXES, PAGES 50-57 S-4750 24 x 20 x 46" WARDROBE 51 ECT DW S-19826 26 x 10 x 4" S-18927 24 x 24 x 48" 275 LB. TEST DW

Previous Page
Next Page