Fall Winter US 2016 Page 216 Shrink Wrap

216 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 REYNOLDS PVC SHRINK FILM Reynolds PVC film has excellent clarity and sparkle. Designed for portable or automatic systems. Perforated shrink film available. Call for quote. 60 GAUGE CENTERFOLD 100 GAUGE CENTERFOLD Special sizes available. 2 week lead time, 1/2 pallet minimum. HEAVY DUTY SHRINK BUNDLING FILM Up to 3 times stronger than standard shrink film. Bundle or bulk pack items such as cases of soda, water bottles or cleaning supplies. Use where toughness and puncture resistance are important. Widely used with automated packaging equipment with integral heat tunnels. 200 GAUGE SINGLE WOUND SHRINK BANDS Create quick, tamper-evident packaging for bottles and jars. Seal spice and sauce jars, water bottles, pharmaceuticals and more. Band Height 1". Diameter TO ORDER: Measure the diameter of the widest part of your container to be covered. IN STOCK - SHIPS TODAY CLEAR - 200 GAUGE PVC 75 GAUGE CENTERFOLD SAFETY - 200 GAUGE PVC PERFORATED NON-PERFORATED MODEL NO. WIDTH FT./ ROLL LBS./ ROLL PRICE PER ROLL 1 2 4 6+ S-3558 6" 2,500 14 $83 $80 $76 $73 S-3559 10" 21 132 127 121 116 S-2690 12" 22 155 149 143 136 S-2691 14" 27 187 180 172 165 S-2692 16" 31 212 204 195 187 S-2693 18" 33 235 226 216 207 S-3560 20" 35 257 247 236 226 MODEL NO. WIDTH FT./ ROLL LBS./ ROLL PRICE PER ROLL 1 2 3+ S-11519 16" 4,200 54 $176 $162 $154 S-17659 18" 60 194 180 171 S-11520 20" 68 214 198 189 S-17660 22" 74 232 218 208 S-11521 24" 81 250 237 226 S-3561 8" 2,000 16 $95 $91 $87 $84 S-570 10" 19 116 111 107 102 S-676 12" 23 135 130 124 119 S-669 14" 27 160 154 147 141 S-5025 15" 29 175 168 161 154 S-572 16" 31 182 175 167 160 S-562 18" 33 205 197 189 180 S-563 20" 35 224 215 206 197 S-573 22" 37 243 233 224 214 S-628 24" 40 268 257 247 236 S-1390 30" 51 338 324 311 297 S-3817 36" 57 397 381 365 349 MODEL NO. FLAT BAND DIM. (mm) FITS BOTTLE CAP DIAMETER PRICE PER 1,000 1 2 3+ S-12227 48 x 28 3 /4 - 1" $16 $15 $14 S-12228 55 x 28 1 - 1 1 /4" S-12229 66 x 28 1 /4 - 1 1 /2" 17 16 15 S-12230 75 x 28 1 /2 - 1 3 /4" S-12231 86 x 28 1 3 /4 - 2" S-12232 100 x 28 2 - 2 1 /2" 19 18 17 S-12233 110 x 28 2 1 /2 - 2 3 /4" S-12234 125 x 28 2 3 /4 - 3" S-2072 10" 1,500 19 $121 $116 $111 $106 S-2073 12" 23 139 133 128 122 S-1391 14" 27 168 161 155 148 S-1392 16" 31 193 185 178 170 S-1393 18" 33 214 205 197 188 S-2497 20" 35 233 224 214 205 S-1394 22" 37 255 245 235 224 S-1395 24" 40 281 270 259 247 S-2498 30" 51 353 339 325 311 S-3818 36" 57 416 399 383 366 S-16283 48 x 28 3 /4 - 1" $19 $18 $17 S-16284 66 x 28 1 /4 - 1 1 /2" 20 19 18 S-16285 75 x 28 1 /2 - 1 3 /4" S-16286 86 x 28 1 3 /4 - 2"

Previous Page
Next Page