Fall Winter US 2016 Page 21 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 21 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) S-4415 24 x 12 x 6" 200 LB. TEST $1.34 $1.23 $1.13 $1.03 $.96 20 / 240 24 lbs. S-21548 24 x 12 x 6" 32 ECT LIGHTWEIGHT NEW 1.12 1.03 .95 .87 .80 25 / 300 25 lbs. S-4473 24 x 12 x 6" 6,4,2" 1.58 1.47 1.38 1.27 1.17 20 / 240 24 lbs. S-4653 24 x 12 x 8" 200 LB. TEST 1.64 1.55 1.45 1.33 1.21 25 / 250 32 lbs. S-21553 24 x 12 x 8" 32 ECT LIGHTWEIGHT NEW 1.38 1.30 1.22 1.11 1.01 25 / 300 28 lbs. S-21029 24 x 12 x 8" 275 LB. TEST DW 2.98 2.78 2.58 2.34 2.12 15 / 180 32 lbs. S-4570 24 x 12 x 10" 1.70 1.60 1.50 1.40 1.30 25 / 250 36 lbs. S-4243 24 x 12 x 12" 200 LB. TEST 1.31 1.31 1.31 1.31 1.31 20 / 240 32 lbs. S-18360 24 x 12 x 12" 32 ECT LIGHTWEIGHT 1.08 1.08 1.08 1.08 1.08 25 / 300 32 lbs. S-367 24 x 12 x 12" 12,10,8,6" 1.91 1.80 1.68 1.64 1.57 25 / 250 40 lbs. S-4764 24 x 12 x 12" WHITE 2.14 2.01 1.91 1.79 1.66 25 / 250 40 lbs. S-4772* 24 x 12 x 12" 275 LB. TEST 2.25 2.16 2.06 2.00 1.81 25 / 125 56 lbs. S-4843 24 x 12 x 12" 275 LB. TEST DW 2.33 2.33 2.33 2.33 2.33 15 / 180 37 lbs. S-19053 24 x 12 x 16" 2.32 2.10 2.03 1.94 1.82 25 / 125 46 lbs. S-19872 24 x 12 x 18" 2.41 2.18 2.10 2.02 1.88 20 / 140 40 lbs. S-4114 24 x 12 x 24" 4 CU. FT. 3.09 2.82 2.72 2.52 2.36 10 / 120 23 lbs. S-4216 24 x 12 1 /2 x 8" 1.65 1.56 1.46 1.34 1.23 20 / 240 28 lbs. S-12610 24 x 13 x 31" 31,26" SUITCASE BOX 3.38 3.17 2.97 2.77 2.62 10 / 150 29 lbs. S-4546 24 x 14 x 4" 1.47 1.35 1.27 1.18 1.13 25 / 250 31 lbs. S-4905 24 x 14 x 6" 1.68 1.55 1.45 1.37 1.27 25 / 250 35 lbs. S-4503 24 x 14 x 8" 1.85 1.72 1.62 1.49 1.42 20 / 240 30 lbs. S-4738 24 x 14 x 10" 1.96 1.82 1.71 1.57 1.46 20 / 240 33 lbs. S-4217 24 x 14 x 12" 200 LB. TEST 2.07 1.91 1.80 1.66 1.53 20 / 240 36 lbs. S-21030 24 x 14 x 12" 32 ECT LIGHTWEIGHT 1.73 1.60 1.51 1.39 1.29 25 / 300 38 lbs. S-4654 24 x 14 x 14" 200 LB. TEST 1.80 1.80 1.80 1.80 1.80 15 / 150 31 lbs. S-21554 24 x 14 x 14" 32 ECT LIGHTWEIGHT NEW 1.51 1.51 1.51 1.51 1.51 25 / 150 41 lbs. S-16459 24 x 14 x 14" 275 LB. TEST DW 3.97 3.58 3.40 3.10 2.94 10 / 90 30 lbs. S-4655 24 x 14 x 18" 2.66 2.46 2.29 2.14 1.96 10 / 120 24 lbs. S-19816 24 x 14 x 20" 2.81 2.61 2.43 2.27 2.07 15 / 150 36 lbs. S-4957 24 x 15 x 10" FILE BOX 2.00 1.90 1.80 1.70 1.60 15 / 240 29 lbs. S-16755 24 x 15 x 12" 2.22 2.07 1.97 1.81 1.71 20 / 140 38 lbs. S-14277 24 x 15 x 15" 2.42 2.25 2.14 2.01 1.85 20 / 140 41 lbs. S-4547 24 x 16 x 4" 1.50 1.38 1.33 1.21 1.16 25 / 250 36 lbs. S-4504 24 x 16 x 6" 1.87 1.76 1.68 1.53 1.45 20 / 240 32 lbs. S-4799 24 x 16 x 8" 2.06 1.91 1.81 1.68 1.60 20 / 240 33 lbs. S-18925 24 x 16 x 8" 275 LB. TEST DW 3.78 3.52 3.27 3.07 2.86 15 / 180 42 lbs. S-4800 24 x 16 x 10" 2.16 2.02 1.96 1.81 1.71 15 / 120 30 lbs. S-4162 24 x 16 x 12" 200 LB. TEST 1.80 1.80 1.80 1.80 1.80 15 / 150 31 lbs. S-20474 24 x 16 x 12" 32 ECT LIGHTWEIGHT 1.51 1.51 1.51 1.51 1.51 25 / 150 42 lbs. S-4765 24 x 16 x 12" 12,10,8,6" 1.93 1.93 1.93 1.93 1.93 15 / 150 31 lbs. S-20412 24 x 16 x 12" 275 LB. TEST DW 4.31 3.94 3.70 3.44 3.23 10 / 90 33 lbs. S-19817 24 x 16 x 13" 2.42 2.22 2.13 2.02 1.84 15 / 150 32 lbs. S-4656 24 x 16 x 14" 2.48 2.29 2.18 2.06 1.87 15 / 150 33 lbs. S-4218 24 x 16 x 16" 200 LB. TEST 1.96 1.96 1.96 1.96 1.96 10 / 120 24 lbs. S-21031 24 x 16 x 16" 32 ECT LIGHTWEIGHT 1.64 1.64 1.64 1.64 1.64 20 / 140 39 lbs. S-15041 24 x 16 x 16" 275 LB. TEST DW 4.74 4.28 4.05 3.72 3.51 10 / 90 36 lbs. S-19054 24 x 16 x 18" 2.87 2.66 2.48 2.31 2.12 15 / 150 37 lbs. S-4999 24 x 16 x 24" 3.51 3.25 3.05 2.84 2.62 10 / 150 30 lbs. S-16762 24 x 17 x 3" 2.01 1.87 1.76 1.63 1.48 25 / 300 38 lbs. S-16756 24 x 17 x 12" 2.46 2.27 2.16 2.04 1.85 15 / 150 32 lbs. S-4657 24 x 17 x 15" 2.70 2.48 2.31 2.16 1.97 15 / 150 35 lbs. S-4827 24 x 18 x 4" 1.46 1.46 1.46 1.46 1.46 20 / 240 34 lbs. S-4416 24 x 18 x 6" 200 LB. TEST 1.93 1.78 1.71 1.55 1.47 20 / 240 37 lbs. S-21555 24 x 18 x 6" 32 ECT LIGHTWEIGHT NEW 1.62 1.49 1.43 1.30 1.24 25 / 300 39 lbs. S-21032 24 x 18 x 6" 275 LB. TEST DW 3.76 3.39 3.19 2.94 2.77 15 / 180 44 lbs. S-10655 24 x 18 x 8" 2.25 2.07 1.97 1.80 1.68 20 / 240 40 lbs. S-4658 24 x 18 x 10" 2.49 2.27 2.09 1.97 1.86 10 / 120 21 lbs. S-4219 24 x 18 x 12" 200 LB. 3 CU. FT. 1.93 1.93 1.93 1.93 1.93 10 / 120 23 lbs. S-19818 24 x 18 x 12" 32 ECT LIGHTWEIGHT 1.62 1.62 1.62 1.62 1.62 20 / 140 38 lbs. S-4802 24 x 18 x 12" 12,10,8,6" 2.86 2.66 2.50 2.36 2.16 10 / 120 23 lbs. S-4801* 24 x 18 x 12" 275 LB. TEST 2.72 2.72 2.72 2.72 2.72 15 / 120 45 lbs. S-11255 24 x 18 x 12" 275 LB. TEST DW 4.66 4.20 3.97 3.64 3.44 10 / 90 35 lbs. S-4906 24 x 18 x 14" 2.85 2.63 2.46 2.31 2.12 15 / 120 36 lbs. S-4698 24 x 18 x 16" 3.04 2.80 2.61 2.46 2.25 15 / 120 38 lbs. S-4340 24 x 18 x 18" 200 LB. 4 1 /2 CU. FT. 2.44 2.44 2.44 2.44 2.44 15 / 120 40 lbs. ORDER BY 6 PM FOR SAME DAY SHIPPING ORDER IN SKID QUANTITIES S-4218 24 x 16 x 16" $1.96 per box any bundle qty. OVER 1,450 BOX SIZES ALWAYS IN STOCK S-4998 24 x 5 x 24" FOL SIDE LOADER

Previous Page
Next Page