Fall Winter US 2016 Page 208 Retail

208 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SUFFOCATION WARNING BAGS Alert customers to potential child hazards. Items easily slip into poly bag. Message printed in English, Spanish and French. Resealable with Vent Hole - Two 1/4" vent holes allow air to escape. Warning: Keep this bag away from babies and children. Do not use in cribs, beds, carriages or playpens. The thin film may cling to nose and mouth and prevent breathing. RESEALABLE (Continued) RESEALABLE OPEN END FDA COMPLIANT RESEALABLE WITH VENT HOLE FDA COMPLIANT MODEL NO. SIZE W x L MIL QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10+ S-18056 9 x 12" 1 1,000 8 $41 $39 $37 S-18057 10 x 15" 11 54 52 48 S-19133 12 x 15" 13 67 64 60 S-18058 12 x 18" 15 77 74 69 S-19134 14 x 20" 18 87 83 78 S-19135 18 x 24" 29 108 102 97 S-13125 6 x 9" 2 1,000 8 30 28 27 S-12358 8 x 10" 11 40 38 36 S-12359 9 x 12" 14 53 51 48 S-16787 10 x 15" 20 71 68 64 S-15380 11 x 14" 21 72 69 65 S-16788 12 x 15" 24 85 81 77 S-12360 12 x 18" 29 98 93 88 S-16789 14 x 20" 37 131 124 118 S-19952 15 x 18" 36 130 123 117 S-19136 16 x 16" 35 128 121 115 S-15381 18 x 24" 2 500 29 96 92 87 S-18059 18 x 30" 34 122 116 110 S-13126 22 x 24" 37 118 112 106 S-20699 9 x 12" 1.5 1,000 12 $70 $68 $64 S-20700 10 x 15" 16 88 84 80 S-20701 12 x 18" 23 120 115 109 S-20702 14 x 20" 29 141 135 128 LUGGAGE CART SPECIFY COLOR: Brass or Silver MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-5010 43 x 26 x 70" 1,100 lbs. Pneumatic 86 $619 $599 SHIPS UNASSEMBLED VIA MOTOR FREIGHT The gold standard for hotels, motels, convention centers and condominiums. Welded steel base with durable polyester carpet. Garment bar for hanging up to 20 jackets and bags. Wraparound bumper protects walls and door jams. Coated stainless steel frame. 8" pneumatic casters: 2 swivel, 2 rigid. ROUND SIZE DIVIDERS Organize clothing racks by size. Fits 1 1 /2" round or 1" square hangrail. MINIMUM ORDER 2 S-21687 4 x 6" 1.5 1,000 3 $35 $33 $31 S-19948 6 x 6" 5 41 39 37 MODEL NO. SIZE W x L MIL QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10+ S-19949 6 x 9" 1.5 1,000 6 $43 $41 $39 S-21688 6 x 12" 8 49 47 45 S-16790 8 x 10" 9 53 51 48 S-18055 9 x 12" 12 65 63 59 S-20683 10 x 12" 13 81 77 73 S-16791 10 x 15" 16 83 79 75 S-19131 11 x 14" 17 86 82 78 S-21689 12 x 12" 15 101 97 93 S-16792 12 x 15" 19 104 99 94 S-20696 12 x 16" 20 113 108 102 S-16793 12 x 18" 23 115 110 104 S-19132 14 x 20" 26 136 130 123 S-19950 16 x 20" 500 17 98 93 88 S-20697 16 x 24" 20 120 115 110 S-19951 18 x 24" 23 131 125 118 S-20698 22 x 24" 27 163 156 149 MODEL NO. SPECIFY MESSAGE QTY./ PACK PRICE PER PACK 2 5+ S-18042 XS, S, M, L, XL, XXL or Blank 10 $4 $3 S-21694 0, 2, 4, 6, 8, 10, 12, 14, 16, 18, 20

Previous Page
Next Page