Fall Winter US 2016 Page 197 Retail

Shipping Supply Specialists PHONE 1-800-295-5510 197 GONDOLA SHELVING Build custom-length store aisles for retail, grocery and hardware stores. Simple - Purchase one starter unit and the desired number of add-on units to build each aisle. Built-in grooves to connect multiple units together. Steel base with 1/4" thick pegboard panel. Assembles in minutes. No tools required. Shelves - 500 lb. capacity. Powder-coated finish. Built-in price channel. Sold separately. Accessories and price tag holders, see page 196. Starter Unit Add-on Unit DOUBLE-SIDED STARTER UNITS INCLUDE: 2 16" shelves 2 upright end trims 2 uprights, 1 top rail 2 back panels 1 center rail 1 bottom rail 4 base end trims 4 base brackets 2 base decks 2 closed base fronts STARTER UNITS SHELVES Sold in carton quantities ADD-ON UNITS SHIPS UNASSEMBLED VIA MOTOR FREIGHT END CAP UNITS Add merchandising space to aisle ends. Pegboard panels front and back. SHELVES Sold in carton quantities SHIPS UNASSEMBLED VIA MOTOR FREIGHT End Cap Unit MODEL NO. STYLE SIZE W x D x H BASE SHELF WT. (LBS.) PRICE EACH MODEL NO. SIZE W x D QTY./ CTN. PRICE EACH 1 3 5+ 2 10+ H-3873 Single- Sided 48 x 19 x 54" 16" Deep 70 $225 $215 $205 H-3877* 48 x 16" 2 $30 $25 H-3874* 48 x 19 x 72" 87 235 225 215 H-3875* Double- Sided 48 x 35 x 54" 16" Deep 134 365 345 325 H-3877* 48 x 16" 2 30 25 H-3876 48 x 35 x 72" 156 385 365 345 MODEL NO. STYLE FOR USE WITH BASE SHELF WT. (LBS.) PRICE EACH MODEL NO. SIZE W x D QTY./ CTN. PRICE EACH 1 3 5+ 2 10+ H-3873-ADD Single- Sided H-3873 16" Deep 50 $145 $135 $125 H-3877* 48 x 16" 2 $30 $25 H-3874-ADD* H-3874 61 155 145 135 H-3875-ADD* Double- Sided H-3875 16" Deep 83 185 175 165 H-3877* 48 x 16" 2 30 25 H-3876-ADD H-3876 100 195 185 175 MODEL NO. STYLE SIZE W x D x H BASE SHELF WT. (LBS.) PRICE EACH MODEL NO. SIZE W x D QTY./ CTN. PRICE EACH 1 3 5+ 2 10+ H-4441* Single- Sided 36 x 19 x 54" 16" Deep 134 $245 $235 $225 H-4443* 36 x 16" 2 $30 $25 H-4442 36 x 19 x 72" 171 255 245 235 ECONOMY GONDOLA SHELVING Effective, low-cost product displays for pharmacies, convenience and hardware stores. Steel base with 1/4" thick MDF pegboard panel. 9/32" diameter holes are 1" apart. Assembles in minutes. No tools required. Shelves - Durable powder-coated steel. Built-in price channel. 75 lb. capacity. Accessories and price tag holders, see uline.com GONDOLA UNITS SHELVES Sold separately MODEL NO. DESCRIPTION SIZE W x D x H WT. (LBS.) PRICE EACH MODEL NO. SIZE W x D QTY./ CTN. PRICE/CTN. 1 3 5+ 1 3+ H-3867 Gondola Unit 24 x 14 x 54" 34 $119 $109 $99 H-3870 24 x 12" 1 $27 $25 H-3868 36 x 14 x 54" 42 149 139 129 H-3871 36 x 12" 31 29 H-3869 48 x 14 x 54" 50 169 159 149 H-3872 48 x 12" 35 33 *SPECIFY COLOR: Platinum Black *SPECIFY COLOR: Platinum Black *SPECIFY COLOR: Platinum Black

Previous Page
Next Page