Fall Winter US 2016 Page 194 Retail

194 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 PLASTIC CROWD CONTROL Economical, lightweight and portable. Direct folks at indoor or outdoor events. Weatherproof, durable and UV resistant. Fill bases with sand or gravel for added stability. Flat Base - Standard-duty stanchion. Fill weight: 6.4 lbs. Dome Base - Heavy-duty stanchion. Fill weight: 12 lbs. Plastic Chain - Easily cut to size. S-Hooks - Connect chains together. SPECIFY COLOR: White, Black, Yellow or Red DOME BASE UMBRELLA BAGS Provide customer convenience and ensure safety. Recommended for retail stores and businesses. Reduce mop- ups, slippery floors. Clear, low density polyethylene. Stand - Sturdy and wobble- proof. MAGNETIC RETRACTABLE BARRIER Restrict access to warehouse aisles. Powerful magnets fasten unit and belt end to any metal surface. Sets up in seconds. Stores easily. No mounting hardware, posts or tools needed. Tough ABS plastic housing with 2" wide self-retracting belt. WARNING POST KIT Set up a 50' barrier in seconds for emergency or maintenance work. Includes 4 yellow posts with 13' retractable belts, 4 bases and carrying bag. Compact, lightweight kit travels and stores easily. For more info, see uline.com STOWAWAY 1 MIL 50 bags per header ULINE MODEL NO. DESCRIPTION HEIGHT POST DIAM. BASE DIAM. WT. (LBS.) PRICE EACH 1-2 5+ H-3361 Post with Flat Base 40" 2 1 /2" 14" 3 $35 $32 H-3362 Post with Dome Base 41" 3" 16" 4 40 37 H-3363 8' Bag of Chain - 2" Links (min. 2 bags) 1 10 8 H-3364 100' Box of Chain - 2" Links 7 80 75 H-5108 500' Box of Chain - 2" Links 33 375 350 S-17974 S-Hooks 12/pk. (min. 2 pks.) 1 6 5 MODEL NO. DESCRIPTION HEIGHT BELT LENGTH WT. (LBS.) PRICE PER KIT 1 5+ H-5874 Tensabarrier Portable Post Kit 36" 13' 30 $485 $450 MODEL NO. DESCRIPTION HEIGHT BELT LENGTH WT. (LBS.) PRICE EACH 1 5+ H-5875 Magnetic Retractable Barrier 5 1 /2" 15' 2 $105 $95 MODEL NO. SIZE W x L BAGS/ CTN. PRICE PER CARTON 1 5 10+ S-17364 7 x 24" 1,000 $65 $62 $59 S-17365 7 x 35" 75 72 69 H-2953 46" Bag Stand 130 125 120 METAL DETECTOR Beep your way to safety at public events. Detect guns, razor blades, large knives or foil- wrapped drugs. Sharp audible alarm or silent vibration. 9V battery included Weatherproof case with rubber handle MODEL NO. DESCRIPTION SIZE W x L x H PRICE EACH 1 3+ S-21664 Metal Detector 3 x 17 x 2" $219 $209

Previous Page
Next Page