Fall Winter US 2016 Page 19 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 19 MORE BOXES MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ LARGER QUANTITIES CALL FOR QUOTE ORDER BY 6 PM FOR SAME DAY SHIPPING S-4159 22 x 12 x 12" SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) SHIPS VIA MOTOR FREIGHT S-11250 20 x 20 x 40 - 74" TELESCOPIC S-4122 12 x 12 x 6" S-4187 18 x 12 x 6" S-4542 20 x 14 x 6" S-4303 26 x 15 x 5" 190+ FLAT SIZES S-4301 20 x 20 x 4" GARMENT BOX $1.73 $1.73 $1.73 $1.73 $1.73 10 / 240 18 lbs. S-4500 20 x 20 x 6" 200 LB. TEST 1.75 1.75 1.75 1.75 1.75 15 / 240 28 lbs. S-20472 20 x 20 x 6" 32 ECT LIGHTWEIGHT 1.47 1.47 1.47 1.47 1.47 25 / 300 39 lbs. S-19094 20 x 20 x 7" 2.24 2.11 1.98 1.88 1.78 15 / 150 30 lbs. S-4470 20 x 20 x 8" 2.27 2.14 2.00 1.90 1.80 15 / 150 31 lbs. S-21045 20 x 20 x 8" 275 LB. TEST DW 4.43 4.13 3.82 3.55 3.35 10 / 90 33 lbs. S-4364 20 x 20 x 10" 200 LB. TEST 2.33 2.21 2.10 1.95 1.89 15 / 150 32 lbs. S-21046 20 x 20 x 10" 32 ECT LIGHTWEIGHT 1.96 1.85 1.75 1.63 1.58 25 / 150 46 lbs. S-18165 20 x 20 x 10" 275 LB. TEST DW 4.74 4.42 4.09 3.79 3.58 10 / 90 33 lbs. S-14287 20 x 20 x 11" 2.44 2.29 2.18 2.03 1.95 15 / 150 33 lbs. S-4210 20 x 20 x 12" 200 LB. TEST 1.98 1.98 1.98 1.98 1.98 15 / 120 34 lbs. S-18358 20 x 20 x 12" 32 ECT LIGHTWEIGHT 1.68 1.68 1.68 1.68 1.68 20 / 140 38 lbs. S-4543 20 x 20 x 12" 12,10,8,6" 3.14 2.93 2.79 2.68 2.40 15 / 120 34 lbs. S-4996 20 x 20 x 12" 275 LB. TEST DW 5.06 4.57 4.30 3.96 3.75 10 / 90 36 lbs. S-4350 20 x 20 x 14" 3.07 2.92 2.78 2.66 2.38 25 / 150 61 lbs. S-4862 20 x 20 x 15" 3.16 2.95 2.79 2.68 2.40 20 / 120 50 lbs. S-4568 20 x 20 x 16" 3.24 3.00 2.80 2.69 2.41 20 / 120 51 lbs. S-13318 20 x 20 x 16" 275 LB. TEST DW 5.67 5.25 4.89 4.57 4.44 10 / 90 40 lbs. S-4158 20 x 20 x 18" 4.2 CU. FT. 3.26 3.02 2.82 2.70 2.43 10 / 120 28 lbs. S-4201 20 x 20 x 20" 200 LB. TEST 2.53 2.53 2.53 2.53 2.53 10 / 120 29 lbs. S-18359 20 x 20 x 20" 32 ECT LIGHTWEIGHT 2.12 2.12 2.12 2.12 2.12 10 / 150 24 lbs. S-11247 20 x 20 x 20" 20,18,16,14,12" 3.82 3.52 3.28 3.06 2.80 10 / 120 29 lbs. S-4372 20 x 20 x 20" 20,10,8,6" 3.82 3.52 3.28 3.06 2.80 10 / 120 29 lbs. S-4934 20 x 20 x 20" WHITE 3.96 3.68 3.50 3.26 3.00 10 / 120 29 lbs. S-4697* 20 x 20 x 20" 275 LB. TEST 4.44 4.15 3.91 3.65 3.47 10 / 120 42 lbs. S-18983* 20 x 20 x 20" 20,18,16,14,12,10" 275 LB. TEST 4.54 4.29 4.02 3.78 3.48 10 / 120 42 lbs. S-4733 20 x 20 x 20" 275 LB. TEST DW 4.69 4.69 4.69 4.69 4.69 10 / 90 45 lbs. S-18918 20 x 20 x 20" 500 LB. TEST DW 14.06 13.20 12.42 11.65 10.90 10 / 70 71 lbs. S-11379 20 x 20 x 24" 3.78 3.51 3.27 3.05 2.78 10 / 120 31 lbs. S-21533 20 x 20 x 24" 275 LB. TEST DW NEW 6.90 6.39 5.95 5.56 5.40 10 / 90 51 lbs. S-4544 20 x 20 x 25" MAX. POSTAL SIZE 3.86 3.57 3.34 3.14 2.82 10 / 120 33 lbs. S-4212 20 x 20 x 26" 4.02 3.72 3.50 3.25 2.93 10 / 120 34 lbs. S-16740 20 x 20 x 28" 4.24 3.92 3.68 3.41 3.08 10 / 140 35 lbs. S-20494 20 x 20 x 30" 4.41 4.09 3.83 3.56 3.22 10 / 150 36 lbs. S-4569 20 x 20 x 36" 5.04 4.77 4.11 3.94 3.52 10 / 120 39 lbs. S-19048 20 x 20 x 40" 5.62 5.37 4.67 4.45 4.02 10 / 150 44 lbs. S-11250 20 x 20 x 40 - 74" TELESCOPIC 10.79 10.15 9.59 8.92 8.27 10 / 120 77 lbs. S-4822 20 x 20 x 48" 6.12 5.82 5.07 4.83 4.40 10 / 120 47 lbs. S-4314 21 x 10 x 10" 1.50 1.32 1.21 1.09 1.01 25 / 250 28 lbs. S-4648 21 x 12 x 12" 1.90 1.75 1.64 1.52 1.39 20 / 240 25 lbs. S-19049 21 x 13 x 13" 2.12 1.95 1.84 1.72 1.57 20 / 240 33 lbs. S-11380 21 x 14 x 10" 1.99 1.82 1.68 1.55 1.44 20 / 240 30 lbs. S-4365 21 x 14 x 14" 2.27 2.17 2.03 1.92 1.78 20 / 120 35 lbs. S-16741 21 x 15 x 15" 2.38 2.21 2.12 1.95 1.81 20 / 140 39 lbs. S-14288 21 x 21 x 21" 3.80 3.52 3.28 3.06 2.80 15 / 150 46 lbs. S-15962 21 3 /8 x 15 5 /8 x 6 3 /8" GARMENT BOX 1.99 1.88 1.75 1.66 1.52 25 / 250 35 lbs. S-15963 21 3 /8 x 15 5 /8 x 9 1 /2" GARMENT BOX 2.16 1.99 1.89 1.75 1.66 20 / 240 33 lbs. S-15964 21 3 /8 x 15 5 /8 x 12 5 /8" GARMENT BOX 2.43 2.24 2.14 1.98 1.84 20 / 140 36 lbs. S-4937 22 x 6 x 6" .97 .89 .78 .75 .68 25 / 500 19 lbs. S-4649 22 x 10 x 4" 1.01 .91 .79 .76 .71 25 / 250 20 lbs. S-13319 22 x 10 x 6" 1.25 1.10 1.03 .93 .85 25 / 375 23 lbs. S-4650 22 x 10 x 9" 1.50 1.32 1.21 1.09 1.01 20 / 240 22 lbs. S-19850 22 x 12 x 6" 1.51 1.42 1.34 1.24 1.16 25 / 300 29 lbs. S-21050 22 x 12 x 8" 1.62 1.51 1.42 1.35 1.25 25 / 300 32 lbs. S-4863 22 x 12 x 10" 1.71 1.58 1.50 1.42 1.34 20 / 240 27 lbs. S-4159 22 x 12 x 12" 1.84 1.75 1.64 1.53 1.44 20 / 240 29 lbs. S-20496 22 x 14 x 4" 1.59 1.50 1.40 1.33 1.22 25 / 300 30 lbs. S-4796 22 x 14 x 6" 1.78 1.67 1.55 1.47 1.36 20 / 240 26 lbs. S-12605 22 x 14 x 8" 1.83 1.71 1.59 1.50 1.42 20 / 240 28 lbs. S-13320 22 x 14 x 10" 1.90 1.77 1.67 1.55 1.46 20 / 240 30 lbs. S-4221 22 x 14 x 12" 200 LB. TEST 1.47 1.47 1.47 1.47 1.47 20 / 240 34 lbs. S-19851 22 x 14 x 12" 32 ECT LIGHTWEIGHT 1.22 1.22 1.22 1.22 1.22 25 / 300 35 lbs. S-18166 22 x 14 x 12" 275 LB. TEST DW 3.75 3.47 3.23 3.02 2.92 15 / 90 39 lbs. S-4734 22 x 14 x 14" 2.25 2.07 1.98 1.81 1.69 20 / 240 38 lbs. S-13321 22 x 15 x 15" 2.43 2.27 2.17 1.98 1.84 20 / 140 39 lbs. FLAT BOXES 4 POPULAR SIZES

Previous Page
Next Page