Fall Winter US 2016 Page 183 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 183 POLYPROPYLENE BAGS Crystal clear, cello-style bags make product sparkle. Flat bags - Packaging for pennies apiece. Gusseted bags - Sides expand to fit product. Resists moisture and grease. Archival safe. HAND SEALER A crimped seal for polypropylene and foil bags. On/off safety switch with temperature control. Foot pedal and clamps included. For bags 6" or wider, use Impulse Sealers, pages 152-153. GUSSETED - 1.5 MIL FDA AND USDA COMPLIANT FLAT - 1.5 MIL FDA AND USDA COMPLIANT FLAT - 3 MIL FDA AND USDA COMPLIANT 1/2" Seal GUSSETED FLAT 3 MIL FLAT 1.5 MIL FLAT - 1.5 MIL FDA AND USDA COMPLIANT S-8524 2 x 3" 1/2 oz. $53 $47 10,000 S-19157 2 x 10" 3 oz. 160 150 S-10642 3 x 4" 1 /2 oz. 82 75 S-3371 3 x 5 1 /2" 2 oz. 101 93 S-11584 3 x 8" 4 oz. 69 63 5,000 S-16802 3 x 11" 6 oz. 52 47 2,000 S-14199 4 x 4" 3 oz. 55 49 5,000 S-16803 4 x 5" 3 1 /2 oz. 65 59 S-11585 4 x 6" 4 oz. 69 63 MODEL NO. DIMENSIONS W x L HOLDS PRICE PER CARTON QTY./ CTN. 1 3+ S-16804 4 x 8" 4 1 /2 oz. $52 $47 2,000 S-19158 4 x 10" 6 oz. 54 48 S-11586 4 x 12" 1 lb. 55 49 S-3372 4 3 /4 x 6 3 /4" 5 oz. 88 81 5,000 S-16805 5 x 5" 4 oz. 84 77 S-14200 5 x 7" 1/2 lb. 86 79 S-15451 5 x 8" 3/4 lb. 107 99 S-11587 5 x 12" 2 lbs. 63 57 2,000 S-3373 5 3 /4 x 7 3 /4" 1 lb. 55 49 S-7077 5 3 /4 x 9 3 /4" 1 1 /2 lbs. 62 56 S-14201 6 x 6" 3/4 lb. 42 37 S-12500 6 x 8" 1 lb. 27 24 1,000 S-16806 6 x 9" 1 /2 lbs. 32 28 S-14202 6 x 10" 2 lbs. 33 29 S-13136 6 x 12" 2 lbs. 42 37 S-13137 7 x 10" 2 lbs. 40 35 S-8525 8 x 10" 3 lbs. 54 48 S-15452 8 x 12" 3 lbs. 56 50 1,000 S-19159 8 x 14" 3 lbs. 62 56 S-3501 9 x 12" 3 lbs. 60 54 S-19160 10 x 12" 3 lbs. 62 56 S-13138 10 x 15" 3 1 /2 lbs. 70 64 S-19161 11 x 14" 3 1 /2 lbs. 70 64 S-11588 12 x 18" 3 1 /2 lbs. 104 96 S-5836 14 x 20" 8 lbs. 138 129 S-11589 18 x 24" 8 lbs. 201 188 MODEL NO. DIMENSIONS W x D x H HOLDS PRICE PER CARTON QTY./ CTN. 1 3+ S-3374 2 1 /2 x 3/4 x 6 1 /2" 4 oz. $28 $25 2,000 S-5837 2 1 /2 x 1 1 /4 x 7 1 /2" 6 oz. 44 39 S-13133 3 x 1 3 /4 x 8 1 /4" 7 oz. 56 50 S-16797 3 1 /2 x 2 x 7 1 /2" 8 oz. 59 53 S-3375 3 1 /2 x 2 1 /4 x 9 3 /4" 1 lb. 61 55 S-15450 4 x 2 x 6" 8 oz. 54 48 S-13134 4 x 2 x 8" 1 lb. 57 51 2,000 S-16798 4 x 2 x 9" 1 lb. 64 59 S-17970 4 x 2 x 10" 2 lbs. 68 63 S-17971 4 x 2 3 /4 x 9" 2 lbs. 66 61 S-5838 4 1 /2 x 2 3 /4 x 10 3 /4" 3 lbs. 83 76 S-3376 4 1 /2 x 3 1 /4 x 13" 3 lbs. 107 99 S-16799 5 x 2 1 /2 x 11" 2 1 /2 lbs. 54 48 1,000 S-16800 5 x 3 x 11 1 /2" 3 lbs. 56 50 S-16801 5 x 3 x 15" 3 lbs. 67 63 S-6625 5 1 /4 x 3 x 13" 3 lbs. 59 53 S-11590 6 x 3 1 /4 x 13 1 /2" Corsage 66 60 1,000 S-12503 6 x 4 x 15" 85 78 S-17972 8 x 3 x 15" 111 103 S-12504 8 x 4 x 18" 119 111 S-13135 12 x 8 x 20" Gift Box 109 101 500 S-13139 3 x 5 1 /2" 2 oz. $23 $20 1,000 S-13140 4 x 6" 4 oz. 26 23 S-13141 4 3 /4 x 6 3 /4" 1/2 lb. 39 34 S-13142 5 3 /4 x 7 3 /4" 1 lb. 50 44 S-19162 8 x 10" 3 lbs. 109 101 MODEL NO. DESCRIPTION SEAL SIZE L x W WATTS MAX. SEAL THICKNESS PRICE EACH 1 2+ H-1069 Crimper 6 x 1/2" 50 10 mil $160 $155

Previous Page
Next Page