Fall Winter US 2016 Page 162 Bags

162 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 FLAT MERCHANDISE BAGS Package greeting cards, magazines and other lightweight items. Easy-to-open serrated end. COLORED LUNCH BAGS Vibrant colored packaging, economical price. Easy-to-open bags. Stand-up square bottoms. BOTTLE CARRIERS Ideal tote for quick and easy transportation. Flat packed for easy storage. Strong corrugated construction. Safely carry standard 12-oz. glass beer and soda bottles. Flat packed for easy storage. Sturdy chipboard construction. KRAFT FDA COMPLIANT WHITE FDA COMPLIANT SPECIFY COLOR: Red, Black or Blue 200 LB. TEST .018 CALIPER HARDWARE BAGS Heavy-duty kraft paper bags hold metal parts without puncturing or tearing. Can also be used to wrap industrial items for protection from dust and dirt. KRAFT GUSSETED 52-57 LB. WINE BEER MODEL NO. SIZE W x L BASIS WEIGHT QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 5 10+ S-12491 5 x 7 1 /2" (5) 30 lb. 1,000 $25 $23 $21 7 S-6915 6 1 /4 x 9 1 /4" (6) 26 24 22 11 S-6916 7 1 /2 x 10 1 /2" (7) 32 30 28 14 S-6917 8 1 /2 x 11" (8) 36 34 32 16 S-6918 10 x 13" (10) 47 45 42 21 S-6919 12 x 15" (12) 57 53 48 29 S-8537 14 3 /4 x 18" (15) 35 lb. 500 45 43 40 21 S-11623 17 x 21" (17) 55 50 47 32 S-8538 12 x 3 x 18" (16) 45 43 40 25 S-11624 14 x 3 x 21" (17) 55 50 47 35 S-8539 17 x 4 x 24" (21) 88 82 74 46 S-21247 5 x 7 1 /2" (5) 30 lb. 1,000 $31 $29 $27 7 S-8540 6 1 /4 x 9 1 /4" (6) 32 30 28 11 S-8541 8 1 /2 x 11" (8) 48 46 43 16 S-12492 10 x 13" (10) 63 60 57 21 S-8498 12 x 15" (12) 76 72 68 29 S-14250 14 3 /4 x 18" (15) 35 lb. 500 59 57 54 21 MODEL NO. SIZE W x D x H BASIS WEIGHT QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 5 10+ S-11566 4 x 2 x 8" (2) 30 lb. 500 $54 $52 $50 7 S-11567 6 x 4 x 11" (6) 65 63 61 13 S-11568 6 x 4 x 13" (8) 72 70 68 15 MODEL NO. SIZE L x W x H HOLDS # BTLS. QTY./ BUNDLE PRICE PER BUNDLE 1 5+ S-17052 7 x 7 x 12" 4 25 $42 $39 S-14251 10 x 7 x 12" 6 45 42 MODEL NO. SIZE L x W x H HOLDS # BTLS. QTY./ CARTON PRICE PER CARTON 1 5+ S-19906 5 x 5 x 7 1 /4" 4 200 $98 $93 S-19907 7 1 /2 x 5 x 8 1 /4" 6 160 83 78 MODEL NO. SIZE W x D x H BASIS WEIGHT QTY./ BNDL. PRICE PER BUNDLE (MIN. 2) LBS./ BNDL. 2 5 10+ S-6910 4 5 /16 x 2 7 /16 x 7 7 /8" (2) 52 lb. 250 $9 $8 $7 4 S-9750 4 3 /4 x 2 15 /16 x 8 9 /16" (3) 10 9 8 5 S-6911 5 x 3 1 /4 x 9 3 /4" (4) 11 10 9 6 S-8530 5 1 /4 x 3 7 /16 x 10 15 /16" (5) 12 11 10 7 S-6912 6 x 3 5 /8 x 11" (6) 13 12 11 8 S-7630 6 1 /8 x 4 1 /6 x 12 7 /16" (8) 57 lb. 250 15 14 13 11 S-6913 6 5 /16 x 4 1 /8 x 13 3 /8" (10) 16 15 14 12 S-6914 7 1 /8 x 4 1 /2 x 13 3 /4" (12) 19 18 16 14 S-8531 7 3 /4 x 4 3 /4 x 16" (16) 22 21 20 17 S-8532 8 1 /4 x 5 5 /16 x 16 1 /8" (20) 23 22 21 19 S-7631 8 1 /4 x 5 1 /4 x 18" (25) 26 25 24 20

Previous Page
Next Page