Fall Winter US 2016 Page 16 Boxes

16 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP S-14276 18 x 4 x 4" $.64 $.61 $.54 $.48 $.44 25 / 1000 9 lbs. S-4154 18 x 6 x 4" .71 .65 .61 .54 .49 25 / 500 12 lbs. S-4178 18 x 6 x 6" .72 .66 .62 .55 .50 25 / 750 14 lbs. S-14224* 18 x 6 x 45" FOL, GUITAR BOX 7.47 7.02 6.52 5.91 5.69 5 / 120 16 lbs. S-18000* 18 x 7 x 52" FOL, GUITAR BOX 8.50 8.00 7.47 6.77 6.49 5 / 120 21 lbs. S-19840 18 x 8 x 4" .87 .80 .69 .67 .63 25 / 500 15 lbs. S-4313 18 x 8 x 6" .92 .83 .72 .69 .65 25 / 500 17 lbs. S-4818 18 x 8 x 8" 1.08 .97 .85 .79 .75 25 / 500 19 lbs. S-4632 18 x 9 x 9" 1.21 1.09 .97 .91 .83 25 / 250 22 lbs. S-4724 18 x 10 x 4" 1.02 .93 .84 .74 .67 25 / 500 18 lbs. S-4179 18 x 10 x 6" 1.12 .97 .91 .80 .73 25 / 500 21 lbs. S-4182 18 x 10 x 8" 1.21 1.09 .97 .91 .83 25 / 250 22 lbs. S-4496 18 x 10 x 10" 1.33 1.23 1.15 1.09 1.01 25 / 250 25 lbs. S-4920 18 x 12 x 2" 1.14 1.10 1.01 .93 .90 25 / 250 20 lbs. S-19080 18 x 12 x 3" 1.15 1.11 1.02 .94 .91 25 / 450 21 lbs. S-4859 18 x 12 x 4" 1.16 1.12 1.03 .95 .92 25 / 250 22 lbs. S-4633 18 x 12 x 5" 1.25 1.17 1.09 1.01 .95 25 / 250 23 lbs. S-4187 18 x 12 x 6" 200 LB. TEST .98 .98 .98 .98 .98 25 / 250 25 lbs. S-18352 18 x 12 x 6" 32 ECT LIGHTWEIGHT .83 .83 .83 .83 .83 25 / 300 21 lbs. S-4427 18 x 12 x 6" 6,4,2" 1.49 1.34 1.23 1.14 1.06 25 / 250 25 lbs. S-12599 18 x 12 x 6" WHITE 1.64 1.46 1.37 1.30 1.17 25 / 250 25 lbs. S-19772 18 x 12 x 6" 275 LB. TEST DW 2.04 1.90 1.77 1.67 1.61 15 / 180 25 lbs. S-4993 18 x 12 x 7" 1.30 1.21 1.13 1.06 .99 25 / 250 27 lbs. S-4188 18 x 12 x 8" 200 LB. BOOK BOX 1.01 1.01 1.01 1.01 1.01 25 / 250 28 lbs. S-19076 18 x 12 x 8" 32 ECT LIGHTWEIGHT .84 .84 .84 .84 .84 25 / 300 24 lbs. S-18949 18 x 12 x 8" WHITE 1.65 1.50 1.43 1.38 1.32 25 / 250 28 lbs. S-4896 18 x 12 x 8" 275 LB. TEST DW 2.19 2.04 1.90 1.78 1.71 15 / 180 25 lbs. S-4497 18 x 12 x 9" 1.34 1.25 1.16 1.12 1.02 25 / 250 29 lbs. S-4189 18 x 12 x 10" 200 LB. TEST 1.03 1.03 1.03 1.03 1.03 25 / 250 31 lbs. S-19842 18 x 12 x 10" 32 ECT LIGHTWEIGHT .87 .87 .87 .87 .87 25 / 300 25 lbs. S-14230 18 x 12 x 10" 275 LB. TEST DW 2.42 2.24 2.09 1.96 1.86 15 / 180 28 lbs. S-4181 18 x 12 x 12" 200 LB. TEST 1.06 1.06 1.06 1.06 1.06 25 / 250 33 lbs. S-18353 18 x 12 x 12" 32 ECT LIGHTWEIGHT .89 .89 .89 .89 .89 25 / 300 27 lbs. S-540 18 x 12 x 12" 12,10,8,6" 1.57 1.47 1.40 1.37 1.33 25 / 250 33 lbs. S-4634 18 x 12 x 12" WHITE 1.66 1.56 1.49 1.46 1.42 25 / 250 33 lbs. S-4635* 18 x 12 x 12" 275 LB. TEST 1.56 1.56 1.56 1.56 1.56 25 / 250 47 lbs. S-4725 18 x 12 x 12" 275 LB. TEST DW 2.06 2.06 2.06 2.06 2.06 15 / 180 29 lbs. S-4237 18 x 12 x 14" 200 LB. TEST 1.55 1.45 1.34 1.25 1.16 25 / 250 35 lbs. S-21552 18 x 12 x 14" 32 ECT LIGHTWEIGHT NEW 1.30 1.22 1.12 1.05 .98 25 / 300 30 lbs. S-4897 18 x 12 x 16" 1.68 1.57 1.45 1.35 1.27 25 / 250 38 lbs. S-4898 18 x 12 x 18" 1.82 1.69 1.60 1.53 1.45 25 / 125 40 lbs. S-19843 18 x 13 x 5" 1.29 1.21 1.11 1.03 .97 25 / 300 26 lbs. S-13312 18 x 13 x 12" 1.53 1.42 1.31 1.23 1.15 25 / 250 34 lbs. S-4757 18 x 14 x 4" 1.15 1.09 1.01 .95 .92 25 / 250 24 lbs. S-4726 18 x 14 x 6" 200 LB. TEST 1.25 1.17 1.09 1.01 .95 25 / 250 29 lbs. S-20468 18 x 14 x 6" 32 ECT LIGHTWEIGHT 1.04 .99 .91 .84 .79 25 / 300 25 lbs. S-4397 18 x 14 x 8" 200 LB. TEST 1.38 1.26 1.17 1.13 1.03 20 / 240 27 lbs. S-21024 18 x 14 x 8" 32 ECT LIGHTWEIGHT 1.16 1.05 .99 .95 .87 25 / 300 27 lbs. S-4540 18 x 14 x 10" 200 LB. TEST 1.58 1.50 1.37 1.32 1.21 25 / 250 34 lbs. S-19844 18 x 14 x 10" 32 ECT LIGHTWEIGHT 1.32 1.27 1.14 1.10 1.02 25 / 300 29 lbs. S-18922 18 x 14 x 10" 275 LB. TEST DW 2.83 2.62 2.42 2.29 2.19 15 / 180 34 lbs. S-4183 18 x 14 x 12" 200 LB. TEST 1.27 1.27 1.27 1.27 1.27 20 / 240 31 lbs. S-18354 18 x 14 x 12" 32 ECT LIGHTWEIGHT 1.05 1.05 1.05 1.05 1.05 25 / 300 31 lbs. S-13313 18 x 14 x 12" 275 LB. TEST DW 3.06 2.83 2.62 2.48 2.38 15 / 180 35 lbs. S-4191 18 x 14 x 14" 200 LB. TEST 1.81 1.68 1.58 1.49 1.43 20 / 240 32 lbs. S-19845 18 x 14 x 14" 32 ECT LIGHTWEIGHT 1.52 1.40 1.32 1.26 1.21 25 / 300 34 lbs. S-14231 18 x 14 x 14" 275 LB. TEST DW 3.41 3.17 2.93 2.76 2.63 15 / 90 40 lbs. S-559 18 x 14 1 /2 x 12" 12,10,8,6" 1.87 1.77 1.64 1.53 1.45 25 / 250 41 lbs. S-4727 18 x 16 x 2" 1.37 1.29 1.16 1.10 1.06 25 / 250 27 lbs. S-4820 18 x 16 x 4" 1.39 1.30 1.17 1.12 1.07 25 / 250 30 lbs. S-4566 18 x 16 x 6" 1.42 1.33 1.23 1.15 1.12 25 / 250 33 lbs. S-4792 18 x 16 x 8" 1.62 1.46 1.37 1.27 1.18 25 / 250 37 lbs. S-4184 18 x 16 x 10" 1.85 1.66 1.53 1.43 1.33 20 / 240 33 lbs. S-4728 18 x 16 x 12" 200 LB. TEST 1.90 1.76 1.64 1.49 1.38 25 / 250 43 lbs. S-21546 18 x 16 x 12" 32 ECT LIGHTWEIGHT NEW 1.60 1.48 1.38 1.26 1.16 25 / 300 37 lbs. LARGER QUANTITIES CALL FOR QUOTE OVER 1,450 BOX SIZES ALWAYS IN STOCK S-14276 18 x 4 x 4" S-14224 18 x 6 x 45" FOL, GUITAR BOX S-4758 18 x 18 x 28" ALL OF OUR BOXES MEET ASTM D5118

Previous Page
Next Page