Fall Winter US 2016 Page 152 Bags

152 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 TABLETOP Seal and trim poly tubing in one step. Press gently to seal and slide cutter across tubing to make exact bag size. 8-step adjustable timer. IMPULSE WITH BUILT-IN CUTTER POLY BAG SEALERS DELUXE TABLETOP Engineered, developed and built in Europe. Fewer moving parts. 10-step adjustable timer. Wide-field magnet activates heat element. Less wiring and no microswitch. Handles polyethylene, polypropylene, PVC - even thin laminates. FOOT-OPERATED Ideal for high-volume poly tubing and bag sealing. Built-in cutter. Variable timer control lets you seal all types of plastic films up to 24" wide and 16 mil total thickness. Seals and trims poly tubing in one step. TEFLON ROLLS TAPE - Adhesive tape is used under the heating wire. For use with all sealers. FABRIC COVER - Place over the heating wire. No adhesive. Use with tabletop sealers up to 20". SEALERS SERVICE KITS SEALERS SERVICE KITS SEALERS SERVICE KITS CUTTER Variable timer control 110 Volts CUTTER Fill, seal and trim in half the time. Working Table with Rollers H-2065 H-161 H-1257 Easy-slide cutter Adjustable working tray Roll dispenser included Seals up to 24" wide films Foot pedal operation H-3065 MODEL NO. SEAL L x W MAX. SEAL THICKNESS SHPG. LBS. PRICE EACH 1 2+ H-161 8 x 1/16" 12 mil 9 $134 $123 H-293 12 x 1/16" 11 175 159 H-963 16 x 1/16" 13 215 195 H-1252 20 x 1/16" 15 255 230 H-161C 6 Blades for H-161, H-293, H-963 or H-1252 $20/pkg. MODEL NO. DESC. KIT INCLUDES PRICE EACH H-495 8" Kit 2 Heating Elements, 2 PTFE Tape Strips, 2 Covers, 1 Blade $20 H-294 12" Kit 25 H-964 16" Kit 30 H-1253 20" Kit 35 MODEL NO. DESC. KIT INCLUDES PRICE EACH H-2220 12" Kit 2 Heating Elements, 2 PTFE Tape Strips, 2 Covers, 1 Blade $30 H-2065C 6 Blades for H-2065 $30/pkg. MODEL NO. SEAL L x W MAX. SEAL THICKNESS SHPG. LBS. PRICE EACH 1 2+ H-2065 12 x 1/16" 16 mil 9 $225 $215 H-3065 12" Working Table 19 300 285 MODEL NO. DESC. KIT INCLUDES PRICE EACH H-1258 18" Kit 2 Heating Elements, 2 PTFE Tape Strips, 2 Covers, 1 Blade $40 H-1259 24" Kit 55 MODEL NO. SEAL L x W MAX. SEAL THICKNESS SHPG. LBS. PRICE EACH H-1256 18 x 1/16" 16 mil 53 $599 H-1257 24 x 1/16" 59 699 H-161C 6 Blades for H-1256 or H-1257 $20/pkg. MODEL NO. DESCRIPTION MIL PRICE EACH STYLE W x L 1 2 3+ S-5331 Tape 3/8" x 36 yds. 3.0 $36 $33 $31 S-7196 Tape 1" x 18 yds. 31 29 27 S-6783 Fabric 1 1 /2" x 36 yds. 46 43 40

Previous Page
Next Page