Fall Winter US 2016 Page 151 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 151 BAGS ON A ROLL Pre-opened and perforated for easy insertion and tear off. Ideal for high volume packaging operations. Sleeve type bags are open at one end, sealed at the other end. All virgin, low density polyethylene film. FDA and USDA compliant. Water resistant. Can be used in Autobag machines. POLY BAG SEALER Seal and trim larger bags and poly tubing in one step. Gently press to seal, then slide cutter across tubing to create a perfect sized bag. EXTRA LONG TABLETOP IMPULSE WITH CUTTER CUTTER H-1254 1 MIL 2 MIL 4 MIL SEALER SERVICE KIT 2 MIL CLEAR BAGS ON A ROLL MODEL NO. SIZE W x L BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-13588 3 x 4" 4,000 6 $42 $40 $38 S-12365 4 x 6" 2,500 8 51 48 45 S-13589 6 x 8" 1,750 10 54 52 48 S-12366 9 x 12" 1,000 12 56 54 51 S-12367 12 x 15" 1,000 17 109 104 99 S-12368 18 x 24" 625 30 179 171 163 MODEL NO. SIZE W x L BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-3772 2 x 3" 4,000 4 $49 $47 $44 S-5449 3 x 3" 4,000 4 52 49 46 S-3305 3 x 4" 3,000 6 41 39 37 S-3027 3 x 5" 2,250 5 34 32 30 S-12369 3 x 8" 1,500 6 42 40 38 S-3028 4 x 4" 3,000 7 45 43 40 S-3029 4 x 5" 2,250 6 41 39 37 S-1262 4 x 6" 2,000 8 39 37 35 S-5878 4 x 8" 1,500 8 45 43 40 S-6526 4 x 12" 1,000 7 38 36 34 S-11116 5 x 5" 2,250 9 48 45 43 S-3031 5 x 7" 1,750 9 51 48 45 S-5450 5 x 8" 1,500 6 46 44 41 S-5451 5 x 10" 1,250 7 40 38 36 S-5452 6 x 6" 2,000 11 55 52 48 S-1263 6 x 8" 1,500 8 47 45 42 S-6527 6 x 9" 1,250 9 46 44 41 S-7564 6 x 10" 1,250 11 58 55 52 S-7565 6 x 12" 1,000 11 52 49 46 S-5453 7 x 8" 1,500 8 57 54 51 S-1264 8 x 10" 1,250 14 55 52 48 S-6528 8 x 12" 1,000 13 52 49 46 S-1265 9 x 12 1 /2" 1,000 15 59 56 53 MODEL NO. SIZE W x L BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-13594 3 x 3" 1,750 5 $36 $34 $32 S-7567 3 x 5" 1,250 6 40 38 36 S-11121 4 x 4" 1,500 7 46 44 41 S-3503 4 x 6" 1,000 8 34 32 30 S-13595 4 x 8" 750 10 36 34 32 S-3504 5 x 7" 1,000 11 47 45 42 S-3505 6 x 8" 750 11 44 42 39 S-5454 6 x 10" 500 10 33 31 29 S-13596 6 x 12" 500 11 48 46 43 S-3506 8 x 10" 500 12 36 34 32 S-7568 8 x 12" 500 14 49 47 44 S-3507 9 x 12 1 /2" 500 17 53 49 46 S-6529 10 x 12" 500 18 86 80 75 S-11122 10 x 15" 300 13 58 55 52 S-13597 10 x 16" 300 15 61 58 54 S-6530 12 x 18" 250 17 53 49 46 S-7569 18 x 24" 250 30 140 133 124 S-12372 24 x 36" 150 36 161 153 143 MODEL NO. DESC. KIT INCLUDES PRICE EACH H-1255 24" Kit 2 Heating Elements, 2 PTFE Tape Strips, 2 Covers, 1 Blade $45 MODEL NO. SIZE W x L BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-3032 10 x 12" 1,000 17 $81 $77 $74 S-3033 10 x 16" 750 15 70 67 63 S-12370 12 x 15" 750 20 105 100 94 S-3034 12 x 18" 750 21 106 101 95 S-13590 14 x 20" 625 25 120 112 107 S-13591 15 x 18" 750 27 139 132 125 S-13592 16 x 20" 625 29 169 161 152 S-3035 18 x 24" 500 30 153 145 136 S-12371 20 x 24" 500 34 191 180 171 S-13593 24 x 24" 500 39 201 191 180 S-7566 24 x 36" 150 18 80 76 73 MODEL NO. SEAL L x W MAX. SEAL THICKNESS SHPG. LBS. PRICE EACH 1 2+ H-1254 24 x 1/16" 8 mil 36 $319 $299 H-161C 6 Blades for H-1254 $20/pkg.

Previous Page
Next Page