Fall Winter US 2016 Page 150 Bags

150 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 BAGS Pre-opened and perforated bags on a roll make packaging quick and easy. Special blend of poly provides strength at a lower gauge. Low-density poly. FDA/USDA compliant. VACUUM BAGS Provide excellent barrier protection and lock out moisture. Transparent poly nylon vacuum pouches. Package food items. FDA/USDA compliant. VACUUM SEALER Create an airtight seal. Seals vacuum bags, Dri Shield bags and metallized poly bags. Use with air compressor. Working tray sold separately. BAGS ON A ROLL WHITE BACK Label and display parts. White opaque back with clear front. 1.5 MIL See uline.com for more information 2 MIL MODEL NO. SIZE W x L MIL BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-16465 3 x 3" 1.5 5,500 5 $83 $76 $71 S-8426 3 x 4" 4,000 6 64 59 54 S-8427 3 x 5" 3,000 6 53 49 45 S-11111 4 x 4" 4,000 6 67 62 57 S-8428 4 x 5" 3,000 8 59 55 50 S-11112 4 x 6" 2,500 6 52 48 44 S-16466 4 x 8" 1,750 6 51 47 43 S-8429 5 x 7" 2,000 9 47 44 40 S-8430 6 x 8" 1,750 9 53 49 45 S-8431 8 x 10" 1,500 15 64 59 54 S-8432 9 x 12 1 /2" 1,250 16 74 69 63 S-11113 12 x 14" 1,250 22 137 127 117 MODEL NO. OUTSIDE DIM. W x L MIL QTY./ CTN. PRICE PER CARTON 1 3 5+ S-14569 5 x 7" 3 1,000 $39 $36 $33 S-7554 6 x 8" 48 44 40 S-12337 6 x 10" 61 56 51 S-14570 6 x 12" 67 63 58 S-15150 6 x 15" 84 78 73 S-15151 7 x 9" 59 54 51 S-15152 7 x 11" 72 67 63 S-7556 8 x 10" 72 67 63 S-7557 8 x 12" 86 81 75 MODEL NO. SIZE W x L MIL BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-11117 4 x 6" 2 2,000 7 $54 $47 $42 S-11118 6 x 8" 1,500 11 56 49 44 S-11119 8 x 10" 1,250 14 75 68 62 S-11120 9 x 12 1 /2" 1,000 16 78 71 65 MODEL NO. DESCRIPTION SEALING SIZE L x W SHPG. WT. PRICE EACH H-1075 Sealer 20 x 1/4" 25 lbs. $1,995 H-1076 Working Tray 4 lbs. 99 MODEL NO. OUTSIDE DIM. W x L MIL QTY./ CTN. PRICE PER CARTON 1 3 5+ S-14571 8 x 15" 3 1,000 $104 $98 $91 S-12338 10 x 10" 89 85 77 S-19799 10 x 12" 104 98 91 S-7558 10 x 13" 112 106 99 S-12339 10 x 15" 130 123 114 S-19800 10 x 18" 165 157 148 S-15153 10 x 22" 3 500 95 89 84 S-16470 10 x 30" 130 121 114 S-15154 12 x 12" 67 63 58 S-14572 12 x 14" 79 74 68 S-7559 12 x 16" 86 81 75 S-11114 12 x 18" 95 89 84 S-14573 14 x 16" 98 92 85 S-12340 14 x 20" 121 114 107 S-16471 14 x 24" 146 137 128 S-11115 16 x 20" 137 129 121 S-14574 16 x 24" 163 153 144 S-14575 18 x 28" 3 250 105 99 92 S-15155 24 x 36" 178 169 159

Previous Page
Next Page