Fall Winter US 2016 Page 147 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 147 POLY SHEETING Economical protection from dust, dirt and moisture. Covers warehouse equipment, machinery, construction materials and skids. Replaces expensive drop cloths. Giant sheeting ideal cover for lumber, walls, scaffolding. Painter's Plastic - Surface protection for indoor painting projects. 1 mil. REINFORCED POLY SHEETING Protect against rain, snow and gusty Nebraska winds. Create temporary walls, enclose construction sites or cover temporary windows. Waterproof, rot-proof and chemical resistant. Reinforced scrim stops punctures and tears. FIRE RETARDANT POLY SHEETING Flame-retardant protection that pleases fire marshals. Construct vapor barriers between drywall and insulation or under floors. S-20070 - Tough scrim protects against tears and punctures. 1 MIL 2 MIL 2 MIL DISPENSER BOX 4 MIL SHIPS VIA MOTOR FREIGHT 6 MIL SHIPS VIA MOTOR FREIGHT 6 MIL SHIPS VIA MOTOR FREIGHT 6 MIL STANDARD Meets or exceeds NFPA 701 test, method 2 6 MIL REINFORCED Meets or exceeds NFPA 701 test, method 2 CONTINUOUS ROLL MODEL NO. SIZE W x L PRICE PER ROLL LBS./ ROLL 1 2 4+ S-14628 9 x 400' $46 $44 $42 18 S-14629 12 x 400' 62 59 55 23 S-20063 20 x 400' 105 98 90 36 S-20064 3 x 200' $15 $14 $13 7 S-5444 4 x 200' 21 20 19 8 S-20065 6 x 200' 30 29 27 13 S-5445 8 x 200' 38 37 35 17 S-14630 10 x 200' 48 45 43 20 S-5446 12 x 200' 55 53 50 24 S-5447 16 x 200' 70 68 65 32 S-13635 20 x 200' 90 87 81 39 S-5455 10 x 100' $27 $26 $25 10 S-11175 3 x 100' $20 $19 $18 6 S-5130 4 x 100' $19 per roll any quantity 8 S-20066 5 x 100' 26 25 24 11 S-5131 6 x 100' 27 26 25 12 S-5132 8 x 100' 35 34 32 16 S-5133 10 x 100' $37 per roll any quantity 20 S-5134 12 x 100' 51 49 47 24 S-13636 14 x 100' 59 57 54 27 S-5135 16 x 100' 65 63 60 32 S-5136 20 x 100' 76 73 70 40 S-5853 24 x 100' 91 89 85 47 S-11176 32 x 100' 139 135 131 71 S-17860 40 x 100' 183 178 172 77 MODEL NO. SIZE W x L PRICE PER ROLL LBS./ ROLL 1 2 4+ S-20067 1 x 500' $35 $34 $30 15 S-13637 4 x 100' 30 29 28 12 S-14631 6 x 100' 38 37 35 17 S-11177 8 x 100' 51 49 47 23 S-11178 10 x 100' 59 57 55 29 S-11179 12 x 100' 71 69 66 35 S-14632 16 x 100' 96 94 90 46 S-11180 20 x 100' 119 115 110 58 S-11181 24 x 100' 142 137 132 69 S-17861 32 x 100' 207 200 192 92 S-17862 40 x 100' 267 257 247 115 MODEL NO. SIZE W x L PRICE PER ROLL LBS./ ROLL 1 2 4+ S-20069 20 x 100' $159 $154 $149 40 MODEL NO. SIZE W x L PRICE PER ROLL LBS./ ROLL 1 2 4+ S-17863 8 x 100' $79 $77 $73 15 S-17864 10 x 100' 96 93 90 19 S-20068 12 x 100' 105 101 97 24 S-17865 20 x 100' 186 180 173 38 S-17866 40 x 100' 356 344 332 76 MODEL NO. SIZE W x L PRICE PER ROLL LBS./ ROLL 1 2 4+ S-20070 20 x 100' $244 $236 $229 43

Previous Page
Next Page