Fall Winter US 2016 Page 145 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 145 COLORED BURLAP BAGS Rustic favor bags are popular at outdoor weddings and summer picnics. Natural jute fibers. Sturdy cotton cord drawstring. SPECIFY COLOR: Red Black Moss Ivory Huge variety of Favor Bags, see page 179. BURLAP ROLLS AND SQUARES Recommended for tree wrapping, landscaping and construction. Absorbs moisture while allowing airflow. 10 oz. natural fibers. Rolls - Extended lengths for large-scale landscaping projects. Squares - Large pre-cut sizes used to protect plants and roots. ROLLS SQUARES BURLAP BAGS Ship and store metal parts and hardware. Absorbs moisture, oil and grease while allowing airflow. Strong 10 oz. natural fibers. Biodegradable. BAGS BAGS WITH DRAWSTRING EXTRA LARGE SQUARES MODEL NO. SIZE W x L FABRIC WEIGHT LBS./ BNDL. PRICE PER BUNDLE QTY./ BNDL. 1 5 10+ S-20520 48 x 48" 10 oz. 44 $92 $88 $84 50 S-20521 60 x 60" 34 71 67 63 25 S-20522 80 x 80" 49 85 81 77 20 MODEL NO. SIZE W x L FABRIC WEIGHT LBS./ BNDL. PRICE PER BUNDLE QTY./ BNDL. 1 5 10+ S-15522 4 x 6" 10 oz. 6 $23 $21 $20 100 S-15523 6 x 10" 8 31 29 27 S-8422 8 x 12" 12 38 35 33 S-14515 10 x 14" 16 42 40 37 S-8423 12 x 20" 27 58 55 51 S-8424 14 x 26" 35 85 79 74 S-8425 18 x 24" 40 98 92 86 S-11053 18 x 30" 48 109 102 95 S-19802 20 x 24" 10 oz. 22 66 62 57 50 S-12332 20 x 36" 27 75 71 66 S-16508 22 x 36" 30 79 74 69 S-11054 23 x 40" 30 87 81 76 S-16509 24 x 36" 31 84 78 73 S-14516 26 x 40" 32 101 94 88 S-14517 34 x 40" 36 124 116 108 S-15524 36 x 48" 51 158 148 138 S-16510 48 x 60" 10 oz. 32 130 121 113 25 S-17709 48 x 72" 49 162 151 140 MODEL NO. SIZE W x L FABRIC WEIGHT LBS./ BNDL. PRICE PER BUNDLE QTY./ BNDL. 1 5 10+ S-19803 2 x 3" 10 oz. 2 $16 $14 $12 100 S-19804 3 x 5" 4 19 17 15 S-13897 4 x 6" 6 26 25 23 S-13898 6 x 10" 8 36 33 31 S-15525 8 x 12" 12 43 41 38 S-15526 10 x 14" 16 48 45 42 S-16505 12 x 20" 27 67 63 59 S-17707 14 x 26" 31 95 89 83 S-17708 18 x 24" 36 110 103 96 MODEL NO. SIZE W x L FABRIC WEIGHT LBS./ BNDL. PRICE PER BUNDLE QTY./ BNDL. 1 5 10+ S-20525 4 x 6" 10 oz. 6 $56 $52 $49 100 S-20526 6 x 10" 8 84 80 76 MODEL NO. SIZE W x L RECOMMENDED USE LBS./ ROLL PRICE PER ROLL 1 3 5+ S-17710 4" x 100 yds. Tree Wrap 6 $26 $24 $22 S-15519 8" x 100 yds. 13 48 44 40 S-14512 12" x 100 yds. 18 62 57 52 S-20523 16" x 100 yds. 23 74 68 62 S-14513 20" x 100 yds. Landscaping 28 86 79 72 S-19805 24" x 100 yds. 34 108 100 90 S-15520 30" x 100 yds. 42 134 123 112 S-11055 36" x 100 yds. 49 150 138 125 S-15521 40" x 100 yds. Agricultural 54 167 153 139 S-13899 48" x 100 yds. 68 180 165 150 S-20524 54" x 50 yds. 38 100 91 82 S-14514 60" x 50 yds. 42 110 101 92 S-13900 72" x 50 yds. Construction 49 150 138 125 S-19806 96" x 50 yds. 64 215 200 185

Previous Page
Next Page