Fall Winter US 2016 Page 144 Bags

144 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SANDBAGS Package heavy parts and supplies or use as sand-filled flood barriers. Woven polypropylene resists punctures and tears. Maximum UVI protection - Lasts 1,600 hours in the sun. Dense, tight weave holds almost any dry substance. Hi-vis orange and yellow bags for highway barricades and outdoor use. Green suitable for military applications. *Only available in White BUILT-IN TIES WOVEN POLY TARPS Shield equipment or skids during storage. 5 Mil Blue - Lightweight, polyethylene-coated tarps stand up to water, wind and sun. 12 Mil Heavy Duty - Super thick, UV-treated poly with rope-reinforced hems for rugged all-weather use. Reflective silver one side, black on the other. 5 MIL BLUE - Grommets 36" apart. 12 MIL HEAVY DUTY - Grommets 24" apart. BLUE HEAVY DUTY SANDLESS SANDBAGS Stop flooding in workshops, garages or basements. Self-activating bags expand on contact with water. No sand needed. Each bag absorbs 4 gallons, swelling to 3 1 /2" high. Shrinks down when fully dry. Reusable. QUICK DAM MODEL NO. SIZE W x L CAPACITY (LBS.) LBS./ BNDL. PRICE PER BUNDLE QTY./ BNDL. 1 5 10+ S-15518 10 x 14" 15 6 $31 $29 $27 100 S-11052 12 x 20" 25 7 40 38 35 S-13896* 12 x 38" 90 13 59 55 51 S-8419 14 x 26" 50 10 $39 per bndl. any qty. S-14490 18 x 24" 60 12 53 49 46 MODEL NO. SIZE W x L CAPACITY (LBS.) QTY./ PKG. LBS./ PKG. PRICE PER PACKAGE 1 5 10+ S-20560 12 x 24" 32 6 5 $45 $43 $40 MODEL NO. SIZE W x L LBS. EACH PRICE EACH 1 2 4+ S-3886 16 x 20' 5 $13 $12 $11 S-5128 20 x 30' 9 23 22 20 S-8399 20 x 40' 11 31 29 28 S-5129 30 x 40' 16 45 42 39 S-8401 40 x 60' 30 89 83 77 MODEL NO. SIZE W x L LBS. EACH PRICE EACH 1 2 4+ S-20569 12 x 20' 10 $48 $43 $38 S-19992 16 x 20' 13 57 52 48 S-19993 20 x 30' 24 100 90 81 S-20570 20 x 40' 31 133 124 114 S-19994 40 x 60' 96 366 342 318 MODEL NO. SIZE W x L CAPACITY (LBS.) LBS./ BNDL. PRICE PER BUNDLE QTY./ BNDL. 1 5 10+ S-8420 18 x 30" 75 15 $66 $61 $57 100 S-8421 20 x 36" 100 22 76 71 66 S-16504 24 x 40" 125 26 100 94 87 S-17705 30 x 36" 150 30 113 106 98 S-17706 36 x 48" 175 46 180 168 155 SPECIFY COLOR: Yellow Orange Green White

Previous Page
Next Page