Fall Winter US 2016 Page 14 Boxes

MINNEAPOLIS LOS ANGELES SEATTLE DALLAS ATLANTA NYC/PHILA CHICAGO TORONTO MONTERREY EDMONTON MEXICALI 14 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) SEE RED AND SAVE ON POPULAR SIZES ! OVER 1,450 BOX SIZES ALWAYS IN STOCK S-15054 16 x 12 x 8" 275 LB. TEST S-4155 16 x 8 x 6" $.89 $.77 $.74 $.66 $.61 25 / 500 16 lbs. S-4156 16 x 8 x 8" 200 LB. TEST 1.00 .89 .77 .74 .68 25 / 500 18 lbs. S-21021 16 x 8 x 8" 32 ECT LIGHTWEIGHT .82 .75 .65 .62 .58 25 / 600 15 lbs. S-20489 16 x 8 x 12" 1.18 1.09 .98 .93 .88 25 / 500 23 lbs. S-4787 16 x 9 x 3" .98 .86 .76 .72 .66 25 / 500 17 lbs. S-21059 16 x 9 x 9" 1.11 1.00 .89 .83 .78 25 / 500 21 lbs. S-4944 16 x 10 x 4" 1.02 .91 .76 .73 .71 25 / 500 17 lbs. S-21575 16 x 10 x 5" NEW 1.04 .94 .78 .75 .73 25 / 500 19 lbs. S-4157 16 x 10 x 6" 200 LB. TEST 1.06 .97 .80 .77 .74 25 / 500 20 lbs. S-20465 16 x 10 x 6" 32 ECT LIGHTWEIGHT .88 .80 .67 .65 .62 25 / 600 16 lbs. S-4161 16 x 10 x 8" 200 LB. TEST 1.14 1.03 .94 .86 .77 25 / 500 22 lbs. S-21022 16 x 10 x 8" 32 ECT LIGHTWEIGHT .96 .86 .79 .72 .65 25 / 600 19 lbs. S-4391 16 x 10 x 10" 200 LB. TEST 1.23 1.09 1.01 .94 .86 25 / 250 25 lbs. S-20466 16 x 10 x 10" 32 ECT LIGHTWEIGHT 1.04 .91 .83 .79 .72 25 / 300 20 lbs. S-21536 16 x 10 x 10" 275 LB. TEST DW NEW 2.08 1.93 1.79 1.67 1.61 15 / 180 24 lbs. S-12597 16 x 10 x 12" 1.44 1.34 1.21 1.14 1.09 25 / 250 27 lbs. S-15053 16 x 10 x 16" 1.59 1.43 1.32 1.22 1.16 25 / 300 30 lbs. S-4721 16 x 11 x 9" 1.24 1.10 1.02 .97 .89 25 / 250 25 lbs. S-16749 16 x 11 x 10" 1.32 1.16 1.06 1.02 .93 25 / 300 26 lbs. S-20490 16 x 12 x 3" 1.21 1.11 1.02 .91 .88 25 / 450 20 lbs. S-4363 16 x 12 x 4" 200 LB. TEST .89 .89 .89 .89 .89 25 / 375 21 lbs. S-21023 16 x 12 x 4" 32 ECT LIGHTWEIGHT .75 .75 .75 .75 .75 25 / 450 18 lbs. S-4969 16 x 12 x 6" 200 LB. TEST .90 .90 .90 .90 .90 25 / 300 23 lbs. S-19820 16 x 12 x 6" 32 ECT LIGHTWEIGHT .76 .76 .76 .76 .76 25 / 600 20 lbs. S-4425 16 x 12 x 6" 6,4,2" 1.50 1.35 1.23 1.13 1.03 25 / 250 23 lbs. S-16750 16 x 12 x 7" 1.26 1.14 1.05 .96 .91 25 / 300 25 lbs. S-4235 16 x 12 x 8" 200 LB. TEST .94 .94 .94 .94 .94 25 / 250 25 lbs. S-18348 16 x 12 x 8" 32 ECT LIGHTWEIGHT .79 .79 .79 .79 .79 25 / 300 21 lbs. S-15054* 16 x 12 x 8" 275 LB. TEST 1.86 1.71 1.53 1.40 1.34 25 / 250 38 lbs. S-14275 16 x 12 x 9" 1.44 1.34 1.17 1.05 1.01 25 / 250 27 lbs. S-4160 16 x 12 x 10" 200 LB. TEST 1.03 1.03 1.03 1.03 1.03 25 / 250 29 lbs. S-19074 16 x 12 x 10" 32 ECT LIGHTWEIGHT .86 .86 .86 .86 .86 25 / 300 25 lbs. S-16517 16 x 12 x 10" 275 LB. TEST DW 2.44 2.27 2.11 1.96 1.89 15 / 180 27 lbs. S-4163 16 x 12 x 12" 200 LB. TEST 1.09 1.09 1.09 1.09 1.09 25 / 250 31 lbs. S-18349 16 x 12 x 12" 32 ECT LIGHTWEIGHT .91 .91 .91 .91 .91 25 / 300 25 lbs. S-539 16 x 12 x 12" 12,10,8,6" 1.77 1.58 1.43 1.36 1.32 25 / 250 31 lbs. S-20487 16 x 12 x 12" WHITE 1.77 1.64 1.57 1.52 1.48 25 / 300 31 lbs. S-13306* 16 x 12 x 12" 275 LB. TEST 2.21 1.99 1.81 1.66 1.53 25 / 250 45 lbs. S-4788 16 x 12 x 12" 275 LB. TEST DW 2.65 2.45 2.29 2.15 2.04 15 / 180 28 lbs. S-21054 16 x 12 x 14" 1.74 1.56 1.43 1.32 1.23 25 / 250 34 lbs. S-19821 16 x 12 x 16" 1.95 1.78 1.59 1.49 1.42 25 / 250 36 lbs. S-13307 16 x 13 x 13" 1.73 1.53 1.39 1.25 1.21 25 / 250 33 lbs. S-4991 16 x 14 x 4" 1.29 1.20 1.08 1.01 .97 25 / 300 24 lbs. S-4892 16 x 14 x 6" 1.39 1.24 1.13 1.04 1.00 25 / 250 27 lbs. S-4564 16 x 14 x 8" 200 LB. TEST 1.42 1.26 1.17 1.08 1.03 25 / 250 30 lbs. S-21607 16 x 14 x 8" 32 ECT LIGHTWEIGHT NEW 1.19 1.07 .98 .90 .86 25 / 300 26 lbs. S-4392 16 x 14 x 10" 200 LB. TEST 1.69 1.53 1.39 1.26 1.21 25 / 250 34 lbs. S-19822 16 x 14 x 10" 32 ECT LIGHTWEIGHT 1.41 1.29 1.16 1.07 1.02 25 / 300 28 lbs. S-4151 16 x 14 x 12" 200 LB. TEST 1.78 1.59 1.44 1.34 1.24 25 / 250 36 lbs. S-21608 16 x 14 x 12" 32 ECT LIGHTWEIGHT NEW 1.49 1.35 1.21 1.12 1.05 25 / 300 30 lbs. S-12598 16 x 14 x 14" 1.92 1.72 1.52 1.43 1.35 25 / 250 38 lbs. S-4856 16 x 16 x 3" 1.34 1.23 1.13 1.04 1.02 25 / 250 27 lbs. S-4535 16 x 16 x 4" 200 LB. TEST 1.35 1.24 1.14 1.05 1.03 25 / 250 28 lbs. S-21019 16 x 16 x 4" 32 ECT LIGHTWEIGHT 1.12 1.05 .96 .88 .86 25 / 300 25 lbs. S-15055 16 x 16 x 5" 1.43 1.29 1.22 1.16 1.08 25 / 300 30 lbs. S-4536 16 x 16 x 6" 200 LB. TEST 1.48 1.35 1.25 1.20 1.10 25 / 250 31 lbs. S-20467 16 x 16 x 6" 32 ECT LIGHTWEIGHT 1.24 1.12 1.06 1.01 .93 25 / 300 27 lbs. S-4495 16 x 16 x 6" 6,4,2" 1.58 1.47 1.36 1.26 1.17 25 / 250 31 lbs. S-21055 16 x 16 x 7" 1.62 1.50 1.39 1.31 1.20 25 / 250 34 lbs. S-4393 16 x 16 x 8" 200 LB. TEST 1.22 1.22 1.22 1.22 1.22 25 / 250 34 lbs. S-18350 16 x 16 x 8" 32 ECT LIGHTWEIGHT 1.03 1.03 1.03 1.03 1.03 25 / 300 29 lbs. S-13308 16 x 16 x 8" 275 LB. TEST DW 3.02 2.79 2.59 2.44 2.33 15 / 180 32 lbs. S-4537 16 x 16 x 9" 1.84 1.66 1.52 1.40 1.29 25 / 250 35 lbs. S-4164 16 x 16 x 10" 200 LB. TEST 1.35 1.35 1.35 1.35 1.35 25 / 250 36 lbs. S-19075 16 x 16 x 10" 32 ECT LIGHTWEIGHT 1.11 1.11 1.11 1.11 1.11 25 / 300 33 lbs. S-16518 16 x 16 x 10" 275 LB. TEST DW

Previous Page
Next Page