Fall Winter US 2016 Page 139 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 139 PALLET COVERS Maximum protection for industrial equipment. Superior strength eliminates punctures and tears. Perforated on a roll for easy dispensing. BLACK PALLET COVERS Conceal pallet loads and offer protection for light-sensitive items. Also used as container liners and machinery covers. UVI Opaque liners protect products up to 1 year in direct sunlight. LARGE GUSSETED BAGS 3 MIL 4 MIL SHIPS VIA MOTOR FREIGHT 2 MIL 3 MIL UVI Opaque SHIPS VIA MOTOR FREIGHT S-6569 S-7524 S-13554 MODEL NO. FITS PALLET L x W x H COVER SIZE W x D x H BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 2 5+ S-8368 48 x 40 x 65" 60 x 40 x 85" 50 85 $212 $189 $171 S-7522 48 x 42 x 48" 48 x 48 x 72" 50 75 175 157 140 S-8365 48 x 42 x 60" 48 x 48 x 84" 50 81 190 173 154 S-8366 48 x 42 x 78" 48 x 48 x 102" 50 98 238 216 199 S-5114 48 x 42 x 40" 70 x 44 x 62" 50 72 182 162 150 S-11100 48 x 42 x 33" 72 x 42 x 54" 50 73 167 150 135 S-11098 48 x 48 x 48" 51 x 49 x 73" 50 80 185 167 154 S-3291 48 x 48 x 60" 51 x 49 x 85" 50 87 219 198 176 S-3292 48 x 48 x 72" 51 x 49 x 97" 50 100 249 225 200 S-3540 48 x 48 x 36" 52 x 48 x 60" 50 60 167 150 132 S-2059 48 x 48 x 49" 52 x 48 x 73" 50 69 188 170 156 S-2060 48 x 48 x 64" 52 x 48 x 88" 50 90 222 200 178 S-12486* 48 x 48 x 106" 52 x 48 x 130" 35 96 251 227 202 S-3293 64 x 64 x 54" 68 x 65 x 87" 50 117 331 306 289 S-11101 42 x 36 x 62" 44 x 36 x 80" 25 43 $115 $98 $91 S-13550 42 x 36 x 51" 42 x 42 x 72" 25 42 105 94 85 S-13551 42 x 36 x 75" 42 x 42 x 96" 25 49 140 129 117 S-13552 48 x 40 x 51" 46 x 42 x 72" 25 43 110 102 92 S-13553 48 x 40 x 27" 48 x 42 x 48" 25 46 75 69 62 S-13554 48 x 40 x 35" 48 x 42 x 66" 25 42 104 95 88 S-12525 48 x 40 x 49" 48 x 46 x 72" 25 52 136 124 116 S-11102 48 x 40 x 73" 48 x 46 x 96" 25 61 149 132 124 S-13555 48 x 40 x 48" 48 x 48 x 72" 25 46 120 108 102 S-13556 48 x 40 x 72" 48 x 48 x 96" 25 53 163 146 138 S-13557 48 x 40 x 48" 51 x 49 x 73" 25 48 127 116 106 S-8355 48 x 40 x 72" 51 x 49 x 97" 25 65 163 149 132 S-8356 48 x 40 x 72" 52 x 48 x 96" 25 64 161 147 131 S-11103 48 x 40 x 50" 54 x 44 x 72" 25 48 122 107 96 S-8358 48 x 40 x 52" 55 x 45 x 75" 25 50 128 111 103 S-8357 48 x 48 x 34" 54 x 52 x 60" 25 43 108 94 87 S-11104 58 x 41 x 73" 58 x 46 x 96" 25 75 174 153 135 S-8359 64 x 64 x 49" 68 x 65 x 82" 25 73 183 161 146 MODEL NO. FITS PALLET L x W x H COVER SIZE W x D x H BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 2 5+ S-7523 42 x 42 x 47" 46 x 42 x 68" 50 41 $119 $108 $96 S-11172 48 x 36 x 80" 48 x 40 x 100" 50 59 172 160 143 S-13558 48 x 40 x 27" 48 x 42 x 48" 50 38 78 73 64 S-13559 48 x 40 x 49" 48 x 46 x 72" 50 46 122 114 103 S-13560 48 x 48 x 48" 51 x 49 x 73" 50 48 132 123 109 S-7524 48 x 40 x 54" 54 x 44 x 76" 50 51 146 132 117 S-7525 48 x 40 x 68" 54 x 44 x 96" 50 64 184 167 149 S-7526 48 x 34 x 54" 48 x 36 x 72" 50 62 $182 $164 $147 S-12522 48 x 36 x 28" 48 x 40 x 48" 50 48 135 123 117 S-7527 48 x 40 x 27" 48 x 42 x 48" 50 44 129 115 104 S-7528 48 x 40 x 45" 48 x 42 x 66" 50 61 176 158 141 S-12523 48 x 40 x 49" 48 x 46 x 72" 50 71 221 199 189 S-12524 48 x 40 x 38" 52 x 44 x 60" 50 61 186 169 160 S-5116 48 x 48 x 48" 51 x 49 x 73" 50 73 217 196 175 S-5117 48 x 48 x 60" 51 x 49 x 85" 50 85 251 226 201 S-11173 48 x 48 x 72" 51 x 49 x 97" 50 100 274 248 224 S-11174 64 x 64 x 49" 68 x 65 x 82" 50 110 300 276 250

Previous Page
Next Page