Fall Winter US 2016 Page 123 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 123 1 MIL POLY BAGS 1 Mil - Lightweight protection for temporary storage. 2 Mil - Most popular thickness for shipping parts, clothing or protecting food. 3 Mil - Added protection for parts and hardware. 4 Mil - Heavier protection for industrial parts and tools. 6 Mil - Protects against punctures and tears. 8 Mil - Super heavyweight bags for maximum strength. ULINE POLY BAGS Meet FDA and USDA specifications for food contact. 100% virgin, high clarity polyethylene film. Available in 1-8 mil thicknesses to suit all your packaging and storage needs. Over 1,000 sizes to choose from. Larger volume - Call for quote. Bag tapes and twist ties, see page 143. MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-10865 5 x 16" 5 $29 $28 $27 $25 1,000 S-10866 5 x 18" 6 31 29 27 1,000 S-10867 5 x 20" 7 33 32 30 29 1,000 S-10868 5 x 24" 8 37 35 33 31 1,000 S-5389 6 x 6" 3 17 16 15 14 1,000 S-10869 6 x 7" 3 18 17 16 15 1,000 S-2948 6 x 8" 3 $14 per carton any quantity 1,000 S-3451 6 x 9" 4 18 17 16 15 1,000 S-5390 6 x 10" 4 19 18 17 16 1,000 S-5391 6 x 12" 5 24 23 20 19 1,000 S-6303 6 x 14" 6 27 26 24 23 1,000 S-13459 6 x 16" 7 30 29 28 26 1,000 S-10870 6 x 18" 7 31 29 27 1,000 S-10871 6 x 20" 8 33 32 30 29 1,000 S-10872 6 x 24" 10 37 35 33 31 1,000 S-10873 6 x 30" 12 44 41 38 36 1,000 S-10874 7 x 7" 3 18 17 16 15 1,000 S-6304 7 x 8" 4 19 18 17 16 1,000 S-5788 7 x 9" 5 19 18 17 16 1,000 S-3640 7 x 10" 6 23 20 19 18 1,000 S-5392 7 x 12" 7 25 24 22 20 1,000 S-10875 7 x 14" 7 29 28 27 25 1,000 S-10876 7 x 16" 7 31 29 27 1,000 S-10877 7 x 18" 8 33 32 30 29 1,000 S-10878 7 x 20" 9 37 35 33 31 1,000 S-6305 8 x 8" 5 19 18 17 16 1,000 S-2949 8 x 10" 6 24 23 20 19 1,000 S-3641 8 x 12" 7 27 26 24 23 1,000 S-10879 8 x 14" 7 31 29 27 1,000 S-15071 8 x 15" 8 33 32 30 29 1,000 MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-5387 2 x 3" 1 $8 $8 $7 $7 1,000 S-5785 2 x 4" 1 9 8 8 1,000 S-6297 3 x 3" 1 9 8 8 1,000 S-3988 3 x 4" 1 11 10 9 1,000 S-3638 3 x 5" 1 11 10 9 1,000 S-5786 3 x 6" 2 12 11 10 1,000 S-6298 3 x 7" 2 12 11 10 1,000 S-6299 3 x 8" 2 12 11 10 1,000 S-10856 3 x 10" 2 13 12 11 1,000 S-10857 3 x 12" 2 14 14 13 12 1,000 S-10858 3 x 16" 3 18 17 16 15 1,000 S-3989 4 x 4" 1 11 10 9 1,000 S-10859 4 x 5" 1 11 10 9 1,000 S-2946 4 x 6" 2 $10 per carton any quantity 1,000 S-10860 4 x 7" 2 13 12 11 1,000 S-3450 4 x 8" 2 13 12 11 1,000 S-15069 4 x 9" 3 14 14 13 12 1,000 S-6300 4 x 10" 3 17 16 15 14 1,000 S-6301 4 x 12" 4 18 17 16 15 1,000 S-10861 4 x 16" 4 19 18 17 16 1,000 S-10862 4 x 20" 5 24 23 20 19 1,000 S-10863 5 x 5" 2 12 11 10 1,000 S-5787 5 x 6" 2 13 12 11 1,000 S-2947 5 x 7" 3 13 12 11 1,000 S-3639 5 x 8" 3 17 16 15 14 1,000 S-12287 5 x 9" 4 18 17 16 15 1,000 S-5388 5 x 10" 4 19 18 17 16 1,000 S-6302 5 x 12" 4 23 20 19 18 1,000 S-10864 5 x 14" 5 25 24 22 20 1,000 S-15070 5 x 15" 5 27 26 24 23 1,000

Previous Page
Next Page