Fall Winter US 2016 Page 110 Warehouse Supplies

110 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 BADGE HOLDERS Deluxe Magnetic - Reusable magnet works through heavy clothes. Clip-on - Metal "bulldog" clip won't snag clothing. Hanging - No pins or clips! Elastic cord included. Color Coded - Identify visitors or attendees at a glance. Armband - For physically active employees. Provides safety. Pre-punched Sleeve - Fits lanyards, chains and clips. Inserts - Perforated. Laser/inkjet compatible. DELUXE HANGING STYLE ARMBAND CLIP-ON COLOR CODED PRE-PUNCHED S-14782 S-13758 S-14783 S-14781 *Inserts Included SPECIFY COLOR: Yellow, Red or Blue SPECIFY COLOR: White or Black *Inserts Included LANYARDS Standard - Basic lanyard. Round woven nylon with swivel hook or bulldog clip. 38" long. Metal Chain - Beaded nickel steel chain. Breakaway - Breakaway joint snaps apart under stress. Easily snaps back together. Retractable - Clip holds badges for easy access. Cord extends up to 36". *SPECIFY COLOR: Black, Blue or Red MODEL NO. DESCRIPTION LENGTH QTY./ PACK PRICE PER PACK 1 5 10+ S-13755* Standard w/ Hook 38" 24 $13 $11 $9 S-20219* Standard w/ Clip 38" 24 14 12 10 S-21916 Standard w/ 2 Hooks 38" 24 26 24 22 S-14785 Metal Chain 30" 50 27 25 23 S-13756* Breakaway 38" 24 32 30 28 S-13757 Retractable 36" 12 31 29 27 Standard with 2 Hooks Standard with Hook Standard with Clip Metal Chain Breakaway Retractable MODEL NO. DESCRIPTION CARD SIZE W x H QTY./ BOX PRICE PER BOX 1 5 10+ S-20814 Deluxe Magnetic 3 x 2" 50 $95 $88 $80 S-12940 4 x 3" 98 91 84 S-20815 Clip-on 3 x 4" 50 29 28 27 S-10444* 4 x 3" S-10445* Hanging Style 4 x 3" 50 30 29 28 S-17242* Color Coded 4 x 3" 42 40 38 S-14782 Armband 2 x 3" 12 44 42 39 S-14781 3 x 2" MODEL NO. DESCRIPTION CARD SIZE W x H QTY./ BOX PRICE PER BOX 1 5 10+ S-14783 Pre-punched Sleeve 2 x 3" 100 $24 $23 $22 S-20816 3 x 4" 50 24 23 22 S-13758* 4 x 3" 50 24 23 22 S-21915 4 x 6" 100 38 36 34 S-14784 Paper Inserts 3 x 2" 400 20 19 18 S-10446 4 x 3" 300 20 19 18 S-6745 4 x 6" 100 $21 any quantity

Previous Page
Next Page